Shop All Belt Drive Blowers
Dayton
Blower, 10 5/8 In
Mfr # 7HR17
Zoro # G3222213
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 1/8 in
- Type Belt Drive, Single Inlet Forward Curve With Drive Package
- Wheel Width (In.) 6 7/16 in
- Voltage 115/230
- Motor HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7HR17
- Zoro # G3222213
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 11 1/8 in |
Wheel Width (In.) | 6 7/16 in |
Dimension J (In.) | 10 1/8 in |
Dimension M (In.) | 8 in |
Dimension E (In.) | 11 3/8 in |
Dimension L (In.) | 18 in |
Discharge Width (In.) | 8 1/4 in |
Dimension T (In.) | 1 1/16 in |
Dimension X (In.) | 5/16 in |
Dimension Y (In.) | 13/16 in |
Dimension G (In.) | 11 1/4 in |
Shaft Dia. (In.) | 3/4 in |
Dimension F (In.) | 10 7/8 in |
Housing Height (In.) | 17 1/2 in |
Housing Width (In.) | 8 1/4 in |
Dimension B (In.) | 16 5/16 in |
Dimension K (In.) | 8 1/4 in |
Dimension D (In.) | 11/16 in |
Inlet Dia. (In.) | 10 7/8 in |
Dimension Z (In.) | 1/2 in |
Dimension C (In.) | 8 in |
Dimension H (In.) | 10 3/8 in |
Discharge Height (In.) | 11 3/8 in |
Dimension R (In.) | 3/4 in |
Dimension S (In.) | 3 1/8 in |
Dimension A (In.) | 17 1/2 in |
Housing Length (In.) | 16 5/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 11 3/8 in |
Housing Height | 17 1/2 in |
Overall Height | 18 in |
Wheel Dimensions | 11 1/8 in Dia. x 6 3/8 in W |
Housing Depth | 16 5/16 in |
Overall Depth | 10 5/8 in |
Outlet Size | 11 3/8 in x 8 1/4 in |
Inlet Diameter | 10 7/8 in |
Wheel Width | 6 7/16 in |
Outlet Width | 8 1/4 in |
Housing Width | 8 1/4 in |
Overall Width | 16 5/16 in |
Wheel Diameter | 11 1/8 in |
Shaft Diameter | 3/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,060 cfm, Airflow @ 0.250 in SP 1,970 cfm, Airflow @ 0.500 in SP 1,810 cfm, Airflow @ 0.750 in SP 1,610 cfm, Airflow @ 1.000 in SP 1,390 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK 8RV-RT 8 in. D X 16 in. L Galvanized Steel Round Gas Vent Pipe (108800)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1440/1800W, 2"W x 2'L (HSTAT301010)
- FREEZE FREE Heat Cable Pipe15'System (10815)
- REZNOR 95548 Mtr 1/30 Hp 115/1/60 (95548)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J411)
- DAYTON Blower, 20 In, Fwd Curve (7K418)
- DAYTON Blower, 12-3/4In, BD, LessMtr, Whl 12-1/16 W (5NRD3)
- DAYTON Blower, Steel, BALL, 21-7/8 in. H (48LU42)
- DAYTON Blower, Steel, BALL, 28-1/8 in. H (48LU43)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J436)
- DAYTON Blower, 15-1/16in, BD, Less Mtr, Whl 14-7/8w (5NRD5)
- Dayton Belt Drive Blowers