Shop All Blower and Fan Accessories
Dayton
Blower, 10 5/8 In
Mfr # 2C939
Zoro # G0288626
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Less Motor
- Wheel Dia. (In.) 10 5/8 in
- Depth (In.) 18 in
- Housing Material Steel
- Max. Ambient Temp. (F) 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2C939
- Zoro # G0288626
- UPC # 190735217184
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. (In.) | 10 5/8 in |
Depth (In.) | 18 in |
Inlet Dia. (In.) | 10 in |
Wheel Width (In.) | 5 1/4 in |
Outlet Width (In.) | 8 in |
Height (In.) | 21 in |
Outlet Height (In.) | 11 3/4 in |
Width (In.) | 19 in |
Overall Height | 21 in |
Overall Width | 19 in |
Overall Depth | 18 in |
Wheel Width | 5 1/4 in |
Outlet Width | 8 in |
Outlet Height | 11 3/4 in |
Outlet Size | 11 3/4 in x 8 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 10 in |
Wheel Bore Diameter | 5/8 in |
Wheel Dimensions | 10 5/8 in Dia. x 5 1/4 in W |
Wheel Diameter | 10 5/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 10 5/8 in, Minimum Airflow 1,020 cfm, Maximum Airflow 2,060 cfm, Maximum Static Pressure 1 1/4 in wc, Maximum Inlet Air Temperature 180 Degrees F, Wheel Material Steel, Housing Material Steel, Wheel Width 5 1/4 in, Number of Inlets 1, Inlet Diameter 10 in, Outlet Shape Rectangular, Outlet Height 11 3/4 in, Outlet Width 8 in, Outlet Diameter Not Applicable, Flange Type Non-Flanged
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS F84-0434 1" Zone Valve Stem (F84-0434)
- DAYTON Replacement Propeller for 30" Fan (VE1VCG2PG)
- DAYTON Torpedo Portable Gas Heater, Natural Gas, 150,000 BtuH, 435 cfm (3VE56)
- MARKEL PRODUCTS Element, Wall Heater 3310 - 3320, 3kW (25465033)
- DAYTON Direct Drive Blower, 115/230 V (7AP74)
- DAYTON Fan Blade Pitch Gauge (2PYL9)
- DAYTON Blower, Assembled, 115 Volt, 4 Speed (1XJX9)
- DAYTON Blower, 10 In (7C649)
- DAYTON Blower, Assembled, 115 Volt, 4 Speed, Phase: single (1XJY2)
- DAYTON Blower, 10 5/8 In (2C890)
- DRI-EAZ Replacement Filter, For MFR No F504/F505 (F519)
- Dayton Blower and Fan Accessories