Shop All Blower and Fan Accessories
Dayton
Blower, 10 5/8 In
Mfr # 2C890
Zoro # G1484061
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Less Motor
- Max. Inlet Temp. (Deg. F) 180 Degrees F
- Wheel Dia. (In.) 10 5/8 in
- Outlet Height (In.) 11 3/4 in
- Max. Ambient Temp. (F) 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2C890
- Zoro # G1484061
- UPC # 190735217160
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. (In.) | 10 5/8 in |
Outlet Height (In.) | 11 3/4 in |
Height (In.) | 21 in |
Inlet Dia. (In.) | 10 in |
Outlet Width (In.) | 8 in |
Width (In.) | 19 in |
Wheel Width (In.) | 5 1/4 in |
Depth (In.) | 18 in |
Overall Height | 21 in |
Overall Width | 19 in |
Wheel Diameter | 10 5/8 in |
Inlet Diameter | 10 in |
Outlet Size | 11 3/4 in x 8 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Dimensions | 10 5/8 in Dia. x 5 1/4 in W |
Wheel Width | 5 1/4 in |
Outlet Width | 8 in |
Wheel Bore Diameter | 5/8 in |
Outlet Height | 11 3/4 in |
Overall Depth | 18 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 10 5/8 in, Minimum Airflow 1,000 cfm, Maximum Airflow 1,510 cfm, Maximum Static Pressure 1 1/4 in wc, Maximum Inlet Air Temperature 180 Degrees F, Wheel Material Steel, Housing Material Steel, Wheel Width 5 1/4 in, Number of Inlets 1, Inlet Diameter 10 in, Outlet Shape Rectangular, Outlet Height 11 3/4 in, Outlet Width 8 in, Outlet Diameter Not Applicable, Flange Type Non-Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20-1/2"x260 ft. Paint Collector Filter Roll, Fiberglass (6B845)
- MEC Leak Test Kit with 1/4 Flare Valves (ME-QTG16B)
- QMARK QMARK, 5,600W At 240V (4,200W At 208V) Contactor Heater, 208/240VAC (BRH562)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVG-300)
- DAYTON Blower, 9-1/2 In, 115 V, 1395 CFM @0.600-In (7HL57)
- DAYTON Air Duct with Adapter, Accessory (20VD75)
- DAYTON Blower, 9 In (2C938)
- DAYTON Direct Drive Blower, 115/230 V (7AP89)
- DAYTON Air Circulation Filter, Accessory, PK2 (20VD64)
- DAYTON Outlett Guard, Includes Mtg Hardware (2RXP9)
- MAXX AIR Portable Blower Hose 12In 20Ft Flexible Tube And Hose (HVHF12HOSE)
- Dayton Blower and Fan Accessories