Shop All Blower and Fan Accessories
Dayton
Blower, 10-3/4 In, 115 V, 1350 CFM @0.800-In
Mfr # 7HL63
Zoro # G0637323
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Inlet Forward Curve
- Wheel Dia. 10 13/16 in
- Voltage 115
- Wheel Width (In.) 10 3/8 in
- Motor HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HL63
- Zoro # G0637323
- UPC # 00190735347973
- Country of Origin China
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. | 10 13/16 in |
Wheel Width (In.) | 10 3/8 in |
Discharge Width (In.) | 13 1/16 in |
Discharge Height (In.) | 11 3/8 in |
Housing Width (In.) | 13 1/8 in |
Housing Height (In.) | 17 1/2 in |
Housing Depth (In.) | 16 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Size | 11 3/8 in x 13 in |
Housing Depth | 16 1/2 in |
Housing Width | 13 1/8 in |
Wheel Dimensions | 10 3/4 in Dia. x 10 3/8 in W |
Outlet Height | 11 3/8 in |
Inlet Diameter | 8 11/16 in |
Wheel Diameter | 10 3/4 in |
Housing Height | 17 1/2 in |
Wheel Width | 10 3/8 in |
Outlet Width | 13 1/16 in |
Description
Blower with Motor, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 1.000 in SP 1,415 cfm, Airflow @ 1.250 in SP 905 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMINENCE HOME Bolivar, 52 in. Ceiling Fan with Light, Espresso (80099-40)
- AMANA Standard Grille, 6.5 in H x 42.40 in W x 1.61 in D, For Use With Amana PTC and PTH, Metal (SGK01B)
- T&S BRASS 4-Way Sill Cock Key For - Part# Ts1701 (TS1701)
- PORTACOOL Louver Kit, Plastic (PARLVR000300)
- DAYTON Direct Drive Blower, 115/230 V (7AP88)
- DAYTON Blower, 10 5/8 In (7C454)
- DAYTON Blower Support for 1XJX8 and 1XJX9, PR (5TCJ3)
- DAYTON Blower, 9 In (2C889)
- DAYTON Blower, 7 3/4 In (1C792)
- DAYTON Direct Drive Blower, 115/230 V (7AP78)
- ATLANTIC BLOWERS Centrifugal Blower, 3 HP, 1307 cfm (ABC-500)
- Dayton Blower and Fan Accessories