Shop All Belt Drive Blowers
Dayton
Blower, 10-1/4In, BD, Less Mtr, Whl 9-3/16 W
Mfr # 5NRC9
Zoro # G1691541
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 1/4 in
- Wheel Width (In.) 9 3/16 in
- Type Double Inlet Forward Curve, Belt Drive, Less Motor
- Mounting Multipostion
- Housing Finish None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NRC9
- Zoro # G1691541
- UPC # 190735348000
- Country of Origin China
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 10 1/4 in |
Wheel Width (In.) | 9 3/16 in |
Discharge Height (In.) | 6 5/16 in |
Housing Width (In.) | 11 13/16 in |
Housing Height (In.) | 16 15/16 in |
Housing Depth (In.) | 14 15/16 in |
Shaft Dia. | 3/4 in |
Discharge Width (In.) | 11 13/16 in |
Overall Height | 15 1/2 in |
Overall Width | 16 7/8 in |
Wheel Dimensions | 10 1/4 in Dia. x 9 1/8 in W |
Wheel Diameter | 10 1/4 in |
Housing Depth | 15 in |
Housing Width | 11.8 in |
Inlet Diameter | 7 1/2 in |
Outlet Height | 10 1/4 in |
Wheel Width | 9 1/8 in |
Outlet Size | 10 1/4 in x 10 1/4 in |
Housing Height | 15.2 in |
Wheel Bore Diameter | 3/4 in |
Shaft Diameter | 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 10 1/4 in |
Overall Depth | 14 7/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 10 1/4 in, Minimum Airflow 1,000 cfm, Maximum Airflow 3,320 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 9 1/8 in, Number of Inlets 2, Inlet Diameter 7 1/2 in, Outlet Shape Rectangular, Outlet Height 10 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K DuraVent 3 in. D X 3 in. D 45 deg Galvanized Steel/Stainless Steel Stove Pipe Elbow (3PVL-E45R)
- HONEYWELL DAMPER 3-13PSI PNEUMATIC VALVE ACTUATOR (MP918B 1006 2)
- DAYTON Vent Elbow (3TZ71)
- ICM Furnace Control Module, OEM Replacement (ICM281)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J445)
- DAYTON Blower, Wheel Dia 7 3/4 In, Less drive Pkg (3AXE8)
- DAYTON Blower, 22 In, Fwd Curve (7K427)
- DAYTON Blower, Duct, 10 5/8 In (2C888)
- DAYTON Blower w/ Dr Pkg, 17-13/16 In, 115/230V (7J505)
- DAYTON Blower with Drive Package (43XG87)
- DELHI Blower, BD, Less Motor, 11-1/8 Wheel (9005437)
- Dayton Belt Drive Blowers