Shop All Belt Drive Blowers
Dayton
Blower, 10 1/4 In
Mfr # 7J578
Zoro # G3972324
product price: $895.99
/ea
Free Shipping & Returns
$895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 1/4 in
- Type Belt Drive, Single Inlet Forward Curve With Drive Package
- Wheel Width (In.) 4 9/16 in
- Voltage 115/230
- Motor HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J578
- Zoro # G3972324
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 10 1/4 in |
Wheel Width (In.) | 4 9/16 in |
Dimension H (In.) | 8 5/8 in |
Shaft Dia. (In.) | 3/4 in |
Dimension T (In.) | 1 1/16 in |
Dimension L (In.) | 16 1/8 in |
Dimension Z (In.) | 1/2 in |
Dimension G (In.) | 9 1/2 in |
Dimension F (In.) | 9 13/16 in |
Discharge Height (In.) | 10 5/16 in |
Dimension K (In.) | 6 1/2 in |
Housing Length (In.) | 14 5/8 in |
Discharge Width (In.) | 6 1/2 in |
Dimension J (In.) | 8 7/8 in |
Housing Height (In.) | 15 1/4 in |
Dimension M (In.) | 6 2755905/100000000 in |
Dimension D (In.) | 11/16 in |
Dimension A (In.) | 15 1/4 in |
Dimension X (In.) | 3/8 in |
Dimension E (In.) | 10 5/16 in |
Dimension R (In.) | 3/4 in |
Dimension Y (In.) | 13/16 in |
Housing Width (In.) | 6 1/2 in |
Dimension B (In.) | 14 5/8 in |
Dimension C (In.) | 7 5/16 in |
Dimension S (In.) | 3 1/8 in |
Inlet Dia. (In.) | 9 13/16 in |
Outlet Width | 6 1/2 in |
Shaft Diameter | 3/4 in |
Wheel Diameter | 10 1/4 in |
Overall Width | 14 5/8 in |
Wheel Width | 4 1/2 in |
Housing Width | 6 1/2 in |
Outlet Height | 10 5/16 in |
Housing Height | 15 1/4 in |
Overall Height | 16 1/8 in |
Overall Depth | 8 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 9 3/4 in |
Housing Depth | 14 5/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,480 cfm, Airflow @ 0.250 in SP 1,420 cfm, Airflow @ 0.500 in SP 1,280 cfm, Airflow @ 0.750 in SP 1,150 cfm, Airflow @ 1.000 in SP 1,000 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER SynBag/Pkt Filter, MERV15, 12"x24"x15", 6P (209-106-215)
- YORK TXV, Electronic Expansion Valve (025-47116-006)
- DAYTON Replacement Propeller (GGS_47328)
- BROAN Receptacle (99270982)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J418)
- DAYTON Blower, 9 1/2 In (7HR35)
- DAYTON Blower, Steel, BALL, 21-7/8 in. H (48LU42)
- DAYTON Blower, Duct, 10-1/4 In, Less Drive Pkg (5ZCP7)
- DAYTON Blower, Duct, 9 In (7C651)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J455)
- DAYTON Blower with Drive Package (43XG90)
- Dayton Belt Drive Blowers