Shop All Pneumatic Parts
Dayton
Blind Port 16mm
Mfr # HV521808AG
Zoro # G2732357
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 4PDF7
- Product Type Blind
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # HV521808AG
- Zoro # G2732357
- UPC # 190735266786
- Country of Origin China
- Category Pneumatic Parts
Details
Item | Blind Port 16mm |
For Use With Mfr. Model Number | 4PDF7 |
Product Type | Blind |
Description
Blind Port 16mm, Series Not Applicable, Compatible with Grainger Part Number 4PDF7, Product Type Blind, Compatible with Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 2" X 10FT BLACK RUBBER WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (RWS-2X10-CEAL)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Pillow Block, P2B-SCM-45M (125929 P2B SCM 45MM)
- SLOAN ETF370A ASM Solenoid Valve (0305849PK)
- OETIKER Hose Clamp, Steel, Nom.Size. 19/32", PK100 (10100022-100)
- DAYTON Felt (TTRL12165G)
- DAYTON Belt Drive Shaft (TTST246642G)
- DAYTON Rotor Blade (PN5ZL18011G)
- DAYTON Ball Bearing (TTRL12363G)
- DAYTON Oil Seal (TT2042300070100G)
- DAYTON RO.D. Key (TTRL12303G)
- DEUBLIN Union 5/8-18 Unf RH (1102-070-029)
- Dayton Compressor, Air Tank & Pneumatic Tool Parts