Shop All Ceiling Fans
Dayton
Blade Kit, 96" Blade Dia., 1 Phase
Mfr # 36WC84
Zoro # G0705236
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 96"
- Housing Finish Steel, Powder Coated
- Number of Blades 9
- Reversible Yes
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36WC84
- Zoro # G0705236
- UPC # 190735276297
- Country of Origin Taiwan, Province of China
- Category Ceiling Fans
Dimensions
Blade Dia. | 96" |
Down Rod Outside Dia. | 6" |
Mounting Height | 7 to 20 ft. |
Dia. | 96 in |
Length | 44 3/16 in |
Width | 3 5/16 in |
Description
Blade Kit, For Use With Grainger Item Number 36WC93, 61TM27A, Includes Mounting Hardware, For Use With 36WC93, 61TM27A
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Screw, 03-1531-01 (03-1531-01)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 9000 BtuH, 15 1/2 in Wx (MH9BX-F232050)
- IFM Temperature Sensor (TM4361)
- FILTRETE 20 in. W X 30 in. H X 1 in. D Fiberglass 13 MERV Pleated Smart Air Filter (S-EA22-4)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8176REMO-CHA 52 in. Swarna 5-Blade Lighted Ceiling Fan with Crystal Bowl Chandelier; Chrome (CFL-8176REMO/CHA)
- WAC 3-Blade Smart Ceiling Fan 56" Soft Brass Matte Black w/3000K LED Light Kit and Remote Control (F-070L)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, Bronze (50851-40)
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Oil-Rubbed Bronze (40278-40)
- HUNTER Hunter 3001137 52 in. 5 Blade Indoor Brushed Nickel Ceiling Fan (3001137)
- MODERN FORMS 5-Blade Smart Ceiling Fan 70" Matte Blk Distressed Koa w/Remote Control (Light Kit Sold Separately) (FR-W1811-70)
- PROMINENCE HOME Ashby, 52 in. Ceiling Fan with Light & Remote Control, Bronze (80093-40)
- Dayton Ceiling Fans