Shop All Aluminum Fan Blades
Dayton
Blade, Fan, 24 In
Mfr # 4C229
Zoro # G0379723
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- Remarks View Catalog Page For Better Selection Criteria
- Required HP @ Lower RPM 1/12 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4C229
- Zoro # G0379723
- UPC # 190735321959
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 1/2 in |
Blade Width (In.) | 11 13/16 in |
Blade Height (In.) | 4 1/2 in |
Details
Number of Blades | 3 |
Remarks | View Catalog Page For Better Selection Criteria |
Required HP @ Lower RPM | 1/12 hp |
Rotation | CW Facing Discharge |
RPM Low | 800 RPM |
RPM High | 1,075 RPM |
Pitch (Deg.) | 20 Degrees |
CFM @ 0.250-In. SP | 2912/1588 |
Required HP @ Higher RPM | 1/4 hp |
Type | Replacement |
CFM @ 0.000-In. SP | 3950/2939 |
Max. RPM | 1140 |
Item | Propeller |
For Use With | Exhaust Fans and Circulators |
CFM @ 0.125-In. SP | 3377/2255 |
Blade Material | Aluminum |
Description
Propeller, Replacement, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 1/2 in, Number of Blades 3, Pitch (Deg.) 20 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP -, Required HP @ Higher RPM 1/4 hp, Required HP @ Lower RPM 1/12 hp, RPM Low 800 RPM, RPM High 1,075 RPM, Max. RPM 1140, CFM @ 0.000-In. SP 3950/2939, CFM @ 0.125-In. SP 3377/2255, CFM @ 0.250-In. SP 2912/1588, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q348U1009 Universal Pilot For (Q348U1009)
- HONEYWELL Fv180 1/8" Automatic Air Vent (FV180)
- TREVA/O2COOL Desk Fan, 5" dia. Blade, 2 Speed (FD05004)
- SUPCO Piercing Pliers (SF4311)
- DAYTON Replacement Propeller (GGS_47330)
- DAYTON Replacement Blade, 30 In., RPM: 1100 (23NU16)
- DAYTON Replacement Propeller, 30 In Dia (4DFU4)
- DAYTON Replacement Propeller, 42 In Dia (4DFU6)
- DAYTON Blade, Fan, 20 In (2C365)
- DAYTON Propeller, Dia 4 1/2 In, 30 Deg Pitch (2PYN5)
- DAYTON Propeller, Dia 8 In, 50 Deg Pitch (2PYT1)
- Dayton Aluminum Fan Blades