Shop All Condenser Fan Blades and Hubs
Dayton
Blade, Fan, 24 In, 3/4 HP
Mfr # 4C903
Zoro # G0810512
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Rotation CCW
- Number of Blades 4
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Min. HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4C903
- Zoro # G0810512
- UPC # 00194484301026
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 24 in |
Details
Item | Replacement Propeller |
Rotation | CCW |
Number of Blades | 4 |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 3/4 hp |
Spiders | Galvalume |
Propeller Material | Aluminum |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
Max. RPM | 1,140 RPM |
CFM @ 0.000-In. SP | 6,360 cfm |
Pitch (Deg.) | 27 Degrees |
CFM @ 0.300-In. SP | 5,277 cfm |
Description
Replacement Propeller, Propeller Dia. (In.) 24 in, CFM @ 0.000-In. SP 6,360 cfm, CFM @ 0.300-In. SP 5,277 cfm, Min. HP 3/4 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 27 Degrees , CCW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Fan 26dia 32deg 5/8"br 4bld Cw (LA01AD032)
- HI-TECH DURAVENT Ducting Hose, 5 In. ID, 25 ft. L, Urethane (0338-0500-0001)
- NU-CALGON Condensate Pan Treatment, 15t, Green (4185-15)
- SEALED UNIT PARTS CO Sequencer, 12S50 Style (Q108)
- DAYTON Blade, Fan, 20 In, 1/2 HP (4C894)
- DAYTON Blade, Fan, 22 In, 1/2 HP (4C898)
- DAYTON Hex Hub, 3/8 In (2A563)
- DAYTON Blade, Fan, 18 In, 1/4 HP (4C890)
- DAYTON Blade, Fan, 18 In, 1/4 HP (4C891)
- DAYTON Blade, Fan, 24 In, 3/4 HP, Rotation: CW (4C902)
- QUIET-ONE S06-0003 Fan & Motor Assembly (S06-0003)
- Dayton Condenser Fan Blades and Hubs