Shop All Aluminum Fan Blades
Dayton
Blade, Fan, 24 In
Mfr # 2C373
Zoro # G3417592
product price: $94.45
/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 3
- RPM Low 1,140 RPM
- Type Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2C373
- Zoro # G3417592
- UPC # 190735216897
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 5/8 in |
Blade Width (In.) | 11 13/16 in |
Blade Height (In.) | 4 in |
Details
Number of Blades | 3 |
RPM Low | 1,140 RPM |
Type | Replacement |
CFM @ 0.125-In. SP | 5456/3281 |
For Use With | Exhaust Fans and Circulators |
Pitch (Deg.) | 18 Degrees |
Required HP @ Higher RPM | 1/2 hp |
Required HP @ Lower RPM | 1/6 hp |
Remarks | View Catalog Page For Better Selection Criteria |
CFM @ 0.250-In. SP | 5097/2871 |
Max. RPM | 1725 |
Blade Material | Aluminum |
RPM High | 1,725 RPM |
Item | Propeller |
Rotation | CW Facing Discharge |
CFM @ 0.000-In. SP | 5723/3782 |
Description
Propeller, Replacement, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 5/8 in, Number of Blades 3, Pitch (Deg.) 18 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP -, Required HP @ Higher RPM 1/2 hp, Required HP @ Lower RPM 1/6 hp, RPM Low 1,140 RPM, RPM High 1,725 RPM, Max. RPM 1725, CFM @ 0.000-In. SP 5723/3782, CFM @ 0.125-In. SP 5456/3281, CFM @ 0.250-In. SP 5097/2871, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 50 ft L, Black (8351040050)
- DOW KIT SLNT FOAM 9FT HOS 210SQ FT (12031897)
- DECOR GRATES Floor Register, 5.5 X 11.5, Rubbed Bronze, Plated Steel (AJH410-RB)
- DUPONT Pleated Air Filter, 20" x 25" x 1", 4 Pack (KB20X25X1_4)
- DAYTON Propeller, 20" Dia., 5/8" Bore, 22.3 Deg. (VE10D987PG)
- DAYTON Propeller, Dia 12 In, Bore Dia 5/16 In (2MXY1)
- DAYTON Propeller, 24 In, 1/2 Bore, 3950 CFM (3GTF4)
- DAYTON Propeller, 12" Dia., 1/2" Bore, 34.1 Deg. (VE10D963PG)
- DAYTON Blade, Fan, 24 In, RPM High: 1, 500 (4C464)
- DAYTON Replacement Propeller, 12 In Dia (4DFU2)
- SUPCO Fan Blade, FV100CW30P38 (FB108)
- Dayton Fan Blades and Propellers