Shop All Aluminum Fan Blades
Dayton
Blade, Fan, 20 In
Mfr # 4C349
Zoro # G2968034
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 20 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 3
- Type Replacement
- CFM @ 0.125-In. SP 4225/2611
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4C349
- Zoro # G2968034
- UPC # 190735322024
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 20 in |
Bore Dia. (In.) | 5/8 in |
Blade Width (In.) | 9 5/8 in |
Blade Height (In.) | 4 3/32 in |
Details
Number of Blades | 3 |
Type | Replacement |
CFM @ 0.125-In. SP | 4225/2611 |
Blade Material | Aluminum |
Pitch (Deg.) | 24 Degrees |
For Use With | Exhaust Fans and Circulators |
CFM @ 0.250-In. SP | 4016/2008 |
Rotation | CW Facing Discharge |
Item | Propeller |
Max. RPM | 1725 |
Required HP @ Lower RPM | 1/6 hp |
CFM @ 0.000-In. SP | 4414/2917 |
RPM High | 1,725 RPM |
RPM Low | 1,140 RPM |
Required HP @ Higher RPM | 1/2 hp |
Remarks | View Catalog Page For Better Selection Criteria |
Description
Propeller, Replacement, Propeller Dia. (In.) 20 in, Bore Dia. (In.) 5/8 in, Number of Blades 3, Pitch (Deg.) 24 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP -, Required HP @ Higher RPM 1/2 hp, Required HP @ Lower RPM 1/6 hp, RPM Low 1,140 RPM, RPM High 1,725 RPM, Max. RPM 1725, CFM @ 0.000-In. SP 4414/2917, CFM @ 0.125-In. SP 4225/2611, CFM @ 0.250-In. SP 4016/2008, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) 4 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24 x 36x 1 Washable Electrostatic Furnace Air Filter (24361.E)
- DAYTON Exhaust Fan, 18 In, 115 V, 2616 CFM (1BLJ3)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x25ft. (2001-1000-1025)
- CARRIER Defrost Control Board (HK32EA005)
- DAYTON Propeller, 18 In, 5/8 Bore, 2840 CFM (3GTF7)
- DAYTON Blade, Fan, 20 In (2C368)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (2MXY9)
- DAYTON Propeller, Dia 14 In, Bore Dia 1/2 In (2MXX7)
- DAYTON Propeller, 16 In, 1/2 Bore, 2660 CFM (3GTE8)
- DAYTON Propeller, Dia 12 In, Bore Dia 5/16 In (2MXY1)
- DAYTON Blade, Fan, 24 In, Max. RPM: 1725 (4C463)
- Dayton Fan Blades and Propellers