Shop All Aluminum Fan Blades
Dayton
Blade, Fan, 20 In
Mfr # 2C368
Zoro # G0330294
product price: $68.09
/ea
$68.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 20 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- CFM @ 0.250-In. SP 3375/1574
- Blade Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2C368
- Zoro # G0330294
- UPC # 190735216859
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 20 in |
Bore Dia. (In.) | 1/2 in |
Blade Width (In.) | 9 5/8 in |
Blade Height (In.) | 3 7/16 in |
Details
Number of Blades | 3 |
CFM @ 0.250-In. SP | 3375/1574 |
Blade Material | Aluminum |
CFM @ 0.125-In. SP | 3587/2183 |
Item | Propeller |
Rotation | CW Facing Discharge |
RPM Low | 1,140 RPM |
CFM @ 0.000-In. SP | 3766/2489 |
Required HP @ Lower RPM | 1/10 hp |
Required HP @ Higher RPM | 1/3 hp |
RPM High | 1,725 RPM |
For Use With | Exhaust Fans and Circulators |
Remarks | View Catalog Page For Better Selection Criteria |
Pitch (Deg.) | 20 Degrees |
Type | Replacement |
Max. RPM | 1725 |
Description
Propeller, Replacement, Propeller Dia. (In.) 20 in, Bore Dia. (In.) 1/2 in, Number of Blades 3, Pitch (Deg.) 20 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP -, Required HP @ Higher RPM 1/3 hp, Required HP @ Lower RPM 1/10 hp, RPM Low 1,140 RPM, RPM High 1,725 RPM, Max. RPM 1725, CFM @ 0.000-In. SP 3766/2489, CFM @ 0.125-In. SP 3587/2183, CFM @ 0.250-In. SP 3375/1574, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) 3 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Filter (5304525589)
- SUPCO Transformer, 50VA, 120/208/240VAC (SXT150)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1004)
- DAYTON Open Drip Proof Motor 115V (11J31R04090)
- DAYTON Blade, Fan, 24 In (2C373)
- DAYTON Propeller, 12" Dia., 41.5 Deg. Pitch (VE10E027PG)
- DAYTON Propeller, 24 In, 5/8 Bore, 3950 CFM (3GTG2)
- DAYTON Replacement Blade, 42 In., HP: 1/2 hp (23NU12)
- DAYTON Propeller, 12 In, 1/2 Bore, 2320 CFM (3GRE2)
- DAYTON Propeller, Dia 8 In, Bore Dia 1/4 In (2MXZ7)
- DAYTON Propeller, Dia 3 In, 35 Deg Pitch (2PYP8)
- Dayton Fan Blades and Propellers