Shop All Aluminum Fan Blades
Dayton
Blade, Fan, 20 In
Mfr # 2C365
Zoro # G3134153
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 20 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- Max. RPM 1725
- CFM @ 0.000-In. SP 3220/2128
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2C365
- Zoro # G3134153
- UPC # 190735216835
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 20 in |
Bore Dia. (In.) | 1/2 in |
Blade Height (In.) | 3 in |
Blade Width (In.) | 9 5/8 in |
Details
Number of Blades | 3 |
Max. RPM | 1725 |
CFM @ 0.000-In. SP | 3220/2128 |
Rotation | CW Facing Discharge |
Required HP @ Lower RPM | 1/15 hp |
RPM High | 1,725 RPM |
RPM Low | 1,140 RPM |
Item | Propeller |
Remarks | View Catalog Page For Better Selection Criteria |
Required HP @ Higher RPM | 1/4 hp |
Pitch (Deg.) | 17 Degrees |
CFM @ 0.125-In. SP | 3022/1794 |
CFM @ 0.250-In. SP | 2792/1316 |
Type | Replacement |
Blade Material | Aluminum |
For Use With | Exhaust Fans and Circulators |
Description
Propeller, Replacement, Propeller Dia. (In.) 20 in, Bore Dia. (In.) 1/2 in, Number of Blades 3, Pitch (Deg.) 17 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP -, Required HP @ Higher RPM 1/4 hp, Required HP @ Lower RPM 1/15 hp, RPM Low 1,140 RPM, RPM High 1,725 RPM, Max. RPM 1725, CFM @ 0.000-In. SP 3220/2128, CFM @ 0.125-In. SP 3022/1794, CFM @ 0.250-In. SP 2792/1316, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Fan Blade, 32", 11 with Spacer (30GX660017)
- ACCUMULAIR Pleated Air Filter, 19" x 27" x 1", 4 Pack (FD19X27A_4)
- DAYTON Exhaust Fan, 36 In, 208-230/460V (10D994)
- GOODWAY TECHNOLOGIES Flexible shaft 17' for 7/16"-1/2" ID Tubes (GTC-702-17)
- DAYTON Propeller, Dia 3 1/2 In, 37 Deg Pitch (2PYP9)
- DAYTON Replacement Blade, 24 In. (23NU09)
- DAYTON Replacement Blade, 30 In., Number of Blades: 3 (23NU04)
- DAYTON Propeller, Dia 7 In, 21 Deg Pitch (2PYT5)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (2MXY8)
- DAYTON Propeller, Dia 7 In, 30 Deg Pitch (2PYN3)
- DAYTON Propeller, 16" Dia., 1/2" Bore, 26.8 Deg. (VE10D983PG)
- Dayton Fan Blades and Propellers