Shop All Aluminum Fan Blades
Dayton
Blade, Fan, 18 In Dia
Mfr # 2C362
Zoro # G0667992
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- Rotation CW Facing Discharge
- Type Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2C362
- Zoro # G0667992
- UPC # 190735216804
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 1/2 in |
Blade Width (In.) | 9 3/16 in |
Blade Height (In.) | 4 1/16 in |
Details
Number of Blades | 3 |
Rotation | CW Facing Discharge |
Type | Replacement |
Item | Propeller |
For Use With | Exhaust Fans and Circulators |
Max. RPM | 1725 |
Blade Material | Aluminum |
Pitch (Deg.) | 26 Degrees |
RPM Low | 1,140 RPM |
CFM @ 0.000-In. SP | 3408/2252 |
CFM @ 0.250-In. SP | 2916/1522 |
CFM @ 0.125-In. SP | 3180/1868 |
RPM High | 1,725 RPM |
Remarks | View Catalog Page For Better Selection Criteria |
Required HP @ Lower RPM | 1/11 hp |
Required HP @ Higher RPM | 1/3 hp |
Description
Propeller, Replacement, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, Number of Blades 3, Pitch (Deg.) 26 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP -, Required HP @ Higher RPM 1/3 hp, Required HP @ Lower RPM 1/11 hp, RPM Low 1,140 RPM, RPM High 1,725 RPM, Max. RPM 1725, CFM @ 0.000-In. SP 3408/2252, CFM @ 0.125-In. SP 3180/1868, CFM @ 0.250-In. SP 2916/1522, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) 4 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V246GC1-001C)
- CARRIER Condensate Trap (319830-402)
- BROAN Receptacle (99270489)
- HONEYWELL HOME AQUASTAT, SPDT SWITCH, 100-240F, ADJ DIFF 5 (L6008A1192)
- DAYTON Propeller, 12" Dia., 39.6 Deg. Pitch (VE10E039PG)
- DAYTON Propeller, 18" Dia., 25.8 Deg. Pitch (VE10E030PG)
- DAYTON Propeller, Dia 8 In, Bore Dia 5/16 In (2MXZ6)
- DAYTON Propeller, Dia 8 In, 30 Deg Pitch (2PYU1)
- DAYTON Replacement Blade, 30 In., RPM: 800 (23NU10)
- DAYTON Propeller, 14" Dia., 19 Deg. Pitch (VE10D955PG)
- REVCOR Heavy Duty Propeller, 30 In, 38 Pitch (KH3006-38)
- Dayton Fan Blades and Propellers