Shop All Condenser Fan Blades and Hubs
Dayton
Blade, Fan, 18 In, 1/4 HP
Mfr # 4C890
Zoro # G2490205
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Rotation CW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 4
- Min. HP 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4C890
- Zoro # G2490205
- UPC # 00194484300951
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 18 in |
Details
Item | Replacement Propeller |
Rotation | CW |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 4 |
Min. HP | 1/4 hp |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
Pitch (Deg.) | 33 Degrees |
Propeller Material | Aluminum |
CFM @ 0.000-In. SP | 2,950 cfm |
CFM @ 0.300-In. SP | 1,834 cfm |
Spiders | Galvalume |
Max. RPM | 1,140 RPM |
Description
Replacement Propeller, Propeller Dia. (In.) 18 in, CFM @ 0.000-In. SP 2,950 cfm, CFM @ 0.300-In. SP 1,834 cfm, Min. HP 1/4 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 33 Degrees , CW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Cap Tube, .085 I.D. X .145 O.D. X 9 Ft (TC-85-9)
- HEIL QUAKER Nat - Lp Gas Conversion Kit (1160991)
- HONEYWELL Pv-001Rp Powervent Tm (PV-001RP)
- QMARK Contactor (5018-0006-000)
- DAYTON Hex Hub, 5/8 In (2A565)
- DAYTON Blade, Fan, 20 In, 1/2 HP (4C894)
- DAYTON Blade, Fan, 24 In, 3/4 HP (4C903)
- DAYTON Blade, Fan, 24 In, 1 HP, Rotation: CCW (4C905)
- DAYTON Blade, Fan, 18 In, 1/4 HP (4C891)
- DAYTON Hex Hub, 3/8 In (2A563)
- WHITE-RODGERS 5D51-90 Fan & Limit Control (8") (5D51-90)
- Dayton Condenser Fan Blades and Hubs