Shop All Aluminum Fan Blades
Dayton
Blade, Fan, 16 In
Mfr # 2C359
Zoro # G0426212
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 16 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- Required HP @ Higher RPM 1/5 hp
- For Use With Exhaust Fans and Circulators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2C359
- Zoro # G0426212
- UPC # 190735216774
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 16 in |
Bore Dia. (In.) | 1/2 in |
Blade Height (In.) | 3 1/4 in |
Blade Width (In.) | 7 in |
Details
Number of Blades | 3 |
Required HP @ Higher RPM | 1/5 hp |
For Use With | Exhaust Fans and Circulators |
Pitch (Deg.) | 26 Degrees |
RPM High | 1,725 RPM |
Required HP @ Lower RPM | 1/17 hp |
Blade Material | Aluminum |
CFM @ 0.125-In. SP | 2154/1240 |
CFM @ 0.000-In. SP | 2335/1543 |
Rotation | CW Facing Discharge |
Remarks | View Catalog Page For Better Selection Criteria |
CFM @ 0.250-In. SP | 1953/920 |
Item | Propeller |
Type | Replacement |
RPM Low | 1,140 RPM |
Max. RPM | 1725 |
Description
Propeller, Replacement, Propeller Dia. (In.) 16 in, Bore Dia. (In.) 1/2 in, Number of Blades 3, Pitch (Deg.) 26 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP -, Required HP @ Higher RPM 1/5 hp, Required HP @ Lower RPM 1/17 hp, RPM Low 1,140 RPM, RPM High 1,725 RPM, Max. RPM 1725, CFM @ 0.000-In. SP 2335/1543, CFM @ 0.125-In. SP 2154/1240, CFM @ 0.250-In. SP 1953/920, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Condenser Brush, 5/16" dia., Brass (43603)
- TEMPCO Screw Plug Immersion Heater, 4000W, 240V (TSP02086)
- LUTRON Speed Control, 120V AC, SPDT, 1.5 A (PD-FSQN-WH)
- PERFECT AIRE Start Capacitor, Rnd, 400-480MFD/110-125V (PROSC400)
- DAYTON Propeller, Dia 9 In, Bore Dia 5/16 In, (2MYA3)
- DAYTON Propeller, Dia 7 In, 21 Deg Pitch (2PYT9)
- DAYTON Replacement Propeller (GGS_47329)
- DAYTON Propeller, Dia 8 In, Bore Dia 5/16 In (2MXZ6)
- DAYTON Blade, Fan, 20 In, RPM Low: 1, 050 (4C230)
- DAYTON Propeller, Dia 12 In, Bore Dia 5/16 In (2MXY1)
- DAYTON Propeller, 20" Dia., 5/8" Bore, 22.3 Deg. (VE10D968PG)
- Dayton Aluminum Fan Blades