Shop All Aluminum Fan Blades
Dayton
Blade, Fan, 12 In
Mfr # 4C459
Zoro # G2467105
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 12 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 3
- CFM @ 0.250-In. SP 1145/617
- Max. RPM 1725
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4C459
- Zoro # G2467105
- UPC # 190735322086
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 12 in |
Bore Dia. (In.) | 5/8 in |
Blade Height (In.) | 3 1/2 in |
Blade Width (In.) | 5 9/16 in |
Details
Number of Blades | 3 |
CFM @ 0.250-In. SP | 1145/617 |
Max. RPM | 1725 |
RPM Low | 1,140 RPM |
Required HP @ Lower RPM | 1/250 hp |
Blade Material | Aluminum |
Pitch (Deg.) | 40 Degrees |
Item | Propeller |
CFM @ 0.125-In. SP | 1299/740 |
Type | Replacement |
Rotation | CW Facing Discharge |
CFM @ 0.000-In. SP | 1458/963 |
For Use With | Exhaust Fans and Circulators |
Remarks | View Catalog Page For Better Selection Criteria |
Required HP @ Higher RPM | 1/8 hp |
RPM High | 1,725 RPM |
Description
Propeller, Replacement, Propeller Dia. (In.) 12 in, Bore Dia. (In.) 5/8 in, Number of Blades 3, Pitch (Deg.) 40 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP -, Required HP @ Higher RPM 1/8 hp, Required HP @ Lower RPM 1/250 hp, RPM Low 1,140 RPM, RPM High 1,725 RPM, Max. RPM 1725, CFM @ 0.000-In. SP 1458/963, CFM @ 0.125-In. SP 1299/740, CFM @ 0.250-In. SP 1145/617, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BLOWER SUPPLY Auto Blastgate, Galvanized Steel, 14 5/8 in W, 23 43/64 in L (BGASPN10)
- ALLEGRO INDUSTRIES Conf. Space Fan, Axial, Dia 8 In (9533)
- ACCUMULAIR Pleated Air Filter, 20" x 34" x 2", 6 Pack (FD20X34X2_6)
- SOLER & PALAU Speed Control, 10A, 230V (SCR-210)
- DAYTON Blade, Fan, 20 In, Blade Height (In.): 4 3/32 in (2C369)
- DAYTON Propeller, 16 In, 1/2 Bore, 2660 CFM (3GTE8)
- DAYTON Propeller, 30 In, 5/8 Bore, 10,230 CFM (3GRE1)
- DAYTON Propeller, 12" Dia., 39.6 Deg. Pitch (VE10E039PG)
- DAYTON Blade, Fan, 16 In (2C358)
- DAYTON Propeller, 18" Dia., 24.3 Deg. Pitch (VE10E024PG)
- LAU PARTS Fan Blades, 4Bld 24Dia 27Deg Ccw (60559801)
- Dayton Fan Blades and Propellers