Shop All Aluminum Fan Blades
Dayton
Blade, Fan, 12 In
Mfr # 4C348
Zoro # G1702251
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 12 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- RPM Low 1,140 RPM
- Blade Height (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4C348
- Zoro # G1702251
- UPC # 190735322017
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 12 in |
Bore Dia. (In.) | 1/2 in |
Blade Height (In.) | 3 1/2 in |
Blade Width (In.) | 5 9/16 in |
Details
Number of Blades | 3 |
Item | Propeller |
RPM Low | 1,140 RPM |
Required HP @ Lower RPM | 1/250 hp |
For Use With | Exhaust Fans and Circulators |
Rotation | CW Facing Discharge |
CFM @ 0.000-In. SP | 1458/963 |
Max. RPM | 1725 |
Blade Material | Aluminum |
CFM @ 0.250-In. SP | 1145/617 |
Pitch (Deg.) | 40 Degrees |
CFM @ 0.125-In. SP | 1299/740 |
RPM High | 1,725 RPM |
Required HP @ Higher RPM | 1/8 hp |
Remarks | View Catalog Page For Better Selection Criteria |
Type | Replacement |
Description
Propeller, Replacement, Propeller Dia. (In.) 12 in, Bore Dia. (In.) 1/2 in, Number of Blades 3, Pitch (Deg.) 40 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP -, Required HP @ Higher RPM 1/8 hp, Required HP @ Lower RPM 1/250 hp, RPM Low 1,140 RPM, RPM High 1,725 RPM, Max. RPM 1725, CFM @ 0.000-In. SP 1458/963, CFM @ 0.125-In. SP 1299/740, CFM @ 0.250-In. SP 1145/617, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation White (T3017US)
- ESSICK AIR Float Rod for EA1407, HD1409, EP9 Series (1B71971)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Direct Counter Flow Vent Type, Fan Forced Convection (4007732)
- DAYTON Convection Ceiling Heater, 277V, 17,100Btu (2YU42)
- DAYTON Propeller, 24" Dia., 17.5 Deg. Pitch (VE10D959PG)
- DAYTON Blade, Fan, 18 In, Max. RPM: 1725 (2C363)
- DAYTON Propeller, 12 in Dia, 5/16 Bore Dia in, 5 Blades (2MXX9)
- DAYTON Propeller, 16" Dia., 1/2" Bore, 26.8 Deg. (VE10D983PG)
- DAYTON Propeller, Dia 5 In, 35 Deg Pitch (2PYN7)
- DAYTON Propeller, Dia 8 In, Bore Dia 5/16 In (2MXZ6)
- LAU PARTS Fan Blades, 4Bld 24Dia 33Deg Cw (60559901)
- Dayton Aluminum Fan Blades