Shop All Aluminum Fan Blades
Dayton
Blade, Fan, 12 In
Mfr # 2C855
Zoro # G1306995
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 12 in
- Bore Dia. (In.) 3/8 in
- Number of Blades 3
- CFM @ 0.250-In. SP 664/174
- CFM @ 0.000-In. SP 928/629
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2C855
- Zoro # G1306995
- UPC # 190735217092
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 12 in |
Bore Dia. (In.) | 3/8 in |
Blade Height (In.) | 2 9/16 in |
Blade Width (In.) | 5 9/16 in |
Details
Number of Blades | 3 |
Item | Propeller |
CFM @ 0.250-In. SP | 664/174 |
CFM @ 0.000-In. SP | 928/629 |
Required HP @ Lower RPM | 1/70 hp |
RPM High | 1,550 RPM |
For Use With | Exhaust Fans and Circulators |
CFM @ 0.125-In. SP | 799/437 |
Type | Replacement |
Rotation | CW Facing Discharge |
Remarks | View Catalog Page For Better Selection Criteria |
Blade Material | Aluminum |
Max. RPM | 1725 |
RPM Low | 1,050 RPM |
Required HP @ Higher RPM | 1/25 hp |
Pitch (Deg.) | 28 Degrees |
Description
Propeller, Replacement, Propeller Dia. (In.) 12 in, Bore Dia. (In.) 3/8 in, Number of Blades 3, Pitch (Deg.) 28 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP -, Required HP @ Higher RPM 1/25 hp, Required HP @ Lower RPM 1/70 hp, RPM Low 1,050 RPM, RPM High 1,550 RPM, Max. RPM 1725, CFM @ 0.000-In. SP 928/629, CFM @ 0.125-In. SP 799/437, CFM @ 0.250-In. SP 664/174, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE Table Top Micro MistHumidifier, 1.3 gal. (PAU13)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (6501521A)
- DAYTON Motor (22YH23)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x12", MERV 13 (2JVD2)
- DAYTON Replacement Propeller, RPM Low: 1, 725 (41NL10)
- DAYTON Replacement Blade, 36 In. (23NU11)
- DAYTON Propeller, 18" Dia., 25.8 Deg. Pitch (VE10E030PG)
- DAYTON Propeller, Dia 2 In, Bore Dia 3/16 In (2MXY4)
- DAYTON Replacement Propeller (GGS_47327)
- DAYTON Replacement Blade, 30 In., RPM: 1100 (23NU16)
- DAYTON Blade, Fan, 30 In (2C374)
- Dayton Aluminum Fan Blades