Shop All Bird Screens
Dayton
Birdscreen Kit, 3/4 in Wire Spacing, SS
Mfr # BS KIT-CUBE6
Zoro # G006458475
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wire Spacing 3/4 in
- For Fan Type Upblast Exhaust
- Curb Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # BS KIT-CUBE6
- Zoro # G006458475
- Country of Origin China
- Category Bird Screens
Details
Material | Stainless Steel |
Item | Birdscreen Kit |
Wire Spacing | 3/4 in |
For Fan Type | Upblast Exhaust |
Curb Material | Stainless Steel |
Description
Birdscreen Kit, For Fan Type Upblast Exhaust, Compatible Grainger Part Number 5DVN6, 5DVN8, Compatible Fan Grainger Part Number 5DVN6, 5DVN8, Finish Mill Finish, 304 Stainless Steel, Wire Spacing 3/4 in, Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (2RB88)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 1 HP (9539-12)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, PK3 (A31852)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 39 cfm, 5 4/5 in W. (3238100)
- DAYTON Birdscreen, 13 1/2 In (4YY80)
- DAYTON Birdscreen Kit, 3/4 in Wire Spacing, SS (BS KIT-CUBE14)
- Dayton Bird Screens