Shop All Bird Screens
Dayton
Birdscreen Kit, 3/4 in Wire Spacing, SS
Mfr # BS KIT-CUBE24
Zoro # G306458496
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Mill Finish, 304 Stainless Steel
- Wire Spacing 3/4 in
- For Fan Type Upblast Exhaust
- Curb Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # BS KIT-CUBE24
- Zoro # G306458496
- Country of Origin China
- Category Bird Screens
Details
Material | Stainless Steel |
Finish | Mill Finish, 304 Stainless Steel |
Item | Birdscreen Kit |
Wire Spacing | 3/4 in |
For Fan Type | Upblast Exhaust |
Curb Material | Stainless Steel |
Description
Birdscreen Kit, For Fan Type Upblast Exhaust, Compatible Grainger Part Number 56JN95, 56JP09, 56JP10, 56JP11, 56JP12, 56JP13,, Compatible Fan Grainger Part Number 56JN95, 56JP09, 56JP10, 56JP11, 56JP12, 56JP13,, Finish Mill Finish, 304 Stainless Steel, Wire Spacing 3/4 in, Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 24 x 24 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202424)
- ESSICK AIR Ducted Evaporative Cooler 5500 to 6500 cfm, 1200 to 1800 sq. ft. (N55/65S)
- WEATHERHEAD Coupler Plug, (F)NPT, 1/2, Steel (55)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A619)
- DAYTON Birdscreen Kit, 3/4 in Wire Spacing, SS (BS KIT-CUBE14)
- DAYTON Birdscreen, 13 1/2 In (4YY80)
- Dayton Bird Screens