Shop All Bird Screens
Dayton
Birdscreen Kit, 3/4 in Wire Spacing, SS
Mfr # BS KIT-CUBE180
Zoro # G206458503
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mill Finish, 304 Stainless Steel
- Compatible Manufacturer Model Number CUBE 180-200
- Material Stainless Steel
- For Fan Type Upblast Exhaust
- Wire Spacing 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # BS KIT-CUBE180
- Zoro # G206458503
- Country of Origin China
- Category Bird Screens
Details
Finish | Mill Finish, 304 Stainless Steel |
Item | Birdscreen Kit |
Compatible Manufacturer Model Number | CUBE 180-200 |
Material | Stainless Steel |
For Fan Type | Upblast Exhaust |
Wire Spacing | 3/4 in |
Curb Material | Stainless Steel |
Description
Birdscreen Kit, For Fan Type Upblast Exhaust, Compatible Grainger Part Number 56JN86, 56JN87, 56JN88, 56JN89, 56JN90, 56JN93, 56JN94, 56JN97, 56JN98, 56JN99, 56JP01, 56JP02, 56JP03, 56JP04, 56JP05, 56JP06, 56JP07, 56JP08,, Compatible Fan Grainger Part Number 56JN86, 56JN87, 56JN88, 56JN89, 56JN90, 56JN93, 56JN94, 56JN97, 56JN98, 56JN99, 56JP01, 56JP02, 56JP03, 56JP04, 56JP05, 56JP06, 56JP07, 56JP08,, Finish Mill Finish, 304 Stainless Steel, Wire Spacing 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXUL 2 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green (40265)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-515A)
- NORDFAB Round In-Cut, 12 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 14 in W, 14" L (8040300051)
- NU-CALGON Condenser/Evaporator Cleaner, Liquid, 1gal (4143-08)
- DAYTON Birdscreen Kit, 3/4 in Wire Spacing, SS (BS KIT-CUBE14)
- Dayton Bird Screens