Shop All Bird Screens
Dayton
Birdscreen Kit, 3/4 in Wire Spacing, SS
Mfr # BS KIT-CUBE14
Zoro # G006458451
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Material Stainless Steel
- Compatible Manufacturer Model Number CUBE 141-161
- Wire Spacing 3/4 in
- For Fan Type Upblast Exhaust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # BS KIT-CUBE14
- Zoro # G006458451
- Country of Origin China
- Category Bird Screens
Details
Finish | Galvanized |
Material | Stainless Steel |
Compatible Manufacturer Model Number | CUBE 141-161 |
Item | Birdscreen Kit |
Wire Spacing | 3/4 in |
For Fan Type | Upblast Exhaust |
Curb Material | Stainless Steel |
Description
Birdscreen Kit, For Fan Type Upblast Exhaust, Compatible Grainger Part Number 16D524, 2RB66, 3ATT8, 3ATT9, 56JN76, 56JN77, 56JN78, 56JN79, 56JN80, 56JN81, 56JN82, 56JN83, 56JN84, 56JN85, 56JN91, 56JN92, 56MW60, 56MW61, 56MW62, 56MW64, 56MW65, 56MW66, 56MW67, 56MW68, 56MW72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 15" x 15" x 2", 6 Pack (FA15X15X2_6)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x22", MERV 11 (6B665)
- NORDYNE 667252R Whl 10.5X7 Cw C (667252R)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (2NNT1)
- DAYTON Birdscreen, 13 1/2 In (4YY80)
- Dayton Bird Screens