Shop All Bird Screens
Dayton
Birdscreen, 16 1/2 In
Mfr # 4YY82
Zoro # G1987781
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use w/Dayton Ventilators 3GY74, 3ATV2, 4YY21, 5DVN5, 16D526
- Type Concentric Ring
- Finish zinc plated
- Wire Spacing OC (In.) 3/4 in
- Function Protects Fan from Birds, Small Ojects and Debris
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YY82
- Zoro # G1987781
- UPC # 190735339718
- Country of Origin United States
- Category Bird Screens
Details
Use w/Dayton Ventilators | 3GY74, 3ATV2, 4YY21, 5DVN5, 16D526 |
Type | Concentric Ring |
Finish | zinc plated |
Wire Spacing OC (In.) | 3/4 in |
Function | Protects Fan from Birds, Small Ojects and Debris |
Item | Roof Fan Bird Screen |
For Fan Type | Upblast Fans |
Screen Type | Concentric Ring |
Compatible Fan Manufacturer Part Number | 16D526, 3ATV2, 3GY74, 4YY21, 5DVN5 |
Wire Spacing | 3/4 in |
Compatible Manufacturer Model Number | 3GY74, 4YY21 |
Description
Roof Fan Bird Screen, For Fan Type Upblast Fans, Compatible Grainger Part Number 16D526, 3ATV2, 3GY74, 4YY21, 5DVN5, Compatible Fan Grainger Part Number 3GY74, 4YY21, Finish Zinc Plated, Wire Spacing 3/4 in, Compatible Fan Manufacturer Part Number 16D526, 3ATV2, 3GY74, 4YY21, 5DVN5, Compatible Manufacturer Model Number 3GY74, 4YY21, Screen Type Concentric Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.