Shop All Towing Chains & Cables
Dayton
Binder Chain, L20Ft, 6600Lb, Welded Grab
Mfr # 1DJV1
Zoro # G0663101
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in
- Material Alloy Steel
- Length 20 ft
- Overall Length 20 ft
- Grade 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DJV1
- Zoro # G0663101
- UPC # 190735133453
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Size | 3/8 in |
Length | 20 ft |
Overall Length | 20 ft |
Trade Size | 3/8 in |
Overall Hook Size | 3/8 in |
Link Inside Length | 1 3/8 in |
Link Inside Width | 1/2 in |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability Not for Lifting, Working Load Limit 6,600 lb, Chain Grade 70, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 20 ft, Links per Foot Not Applicable, Compatible Fitting Thickness Not Applicable, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Gold Chromate, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDSLIDE 1000 Classic 95" X 48" (10-9548-CLS)
- MANN FILTER Oil Filter O.E.M. Mann, Hu718/5X (HU718/5X)
- VELVAC Flare, Elbow, 45 deg., 3/8"x3/8"x5/8" (015966)
- PERKO Chrome Plated Brass 3-13/16" x 3" Flush Hatch Dog (0777000CHR)
- DAYTON Binder Chain, L20Ft, 4700Lb, Clevis Grab (1DJU8)
- DAYTON Binder Chain, L20Ft, 5400Lb, Clevis Grab (1DJU9)
- DAYTON Strap, Vehicle Recovery, L30Ft, 10700Lb (1DKW9)
- DAYTON Emergency Tow Cable, L20ft., 1960 lb. (1DLK5)
- DAYTON Binder Chain, L20Ft, L6600Lb, Clevis Grab (1DJV2)
- ERICKSON 2"X20Ft 10,000 lb Tow Strap w/ Forged Safety Snap Hook Bulk (59301)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope With Two Loops, 25,000 Pounds (R25-0-20)
- Dayton Towing Chains & Cables