Shop All Electric Wall Heater Accessories
Dayton
Bimetal Thermostat, Built In, 45 to 85 F
Mfr # 2YV12
Zoro # G0692316
product price: $47.65
/ea
Not eligible for select promotions
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Mounting Type Surface
- Includes Instruction Manual
- Standards UL Listed, CUL #E21609
- Heater Voltage 120/240 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YV12
- Zoro # G0692316
- UPC # 190735241028
- Country of Origin United States
- Category Electric Wall Heater Accessories
Dimensions
Overall Width | 2 in |
Overall Height | 2 1/2 in |
Overall Depth | 2 in |
Overall Dimensions - H x W x D | 2-1/2 in x 2 in x 2 in |
Description
Electric Floor Heater Thermostat, 120/240V AC, 2 in Overall Depth, 2 1/2 in Overall Height, 2 in Overall Width, Number of Poles 1, 120/208/240V AC Thermostat Control Voltage, 25 A, Contact Rating 22A @ 120 to 277V AC, Housing Color Black, Instruction Manual, Mounting Type Surface Mount, Programming Capability Not Programmable, Mechanical Selector Dial, UL Listed, CUL #E21609, Maximum Operating Temperature 85 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAU Double Inlet Blower Wheel, 15in Dia., CW Or CCW, 15inW, 1-3/16in Bore (017671-37)
- WILLIAMS COMFORT PRODUCTS Pilot Assembly, LP (P323073)
- MCDONNELL & MILLER Probe, 12", 179530 (P-1-SS)
- AIRJET Airjet 6S1 Chimney Pipe - 6 in. x 1 ft. (6S1)
- DAYTON Mounting Frame, Semi Recessed 1 In, Bronze (2HAD3)
- DAYTON Frame, Surface Mount (5ZK72)
- DAYTON Mounting Frame, Semi Recessed 2 In, Bronze (2HAD4)
- DAYTON Remote Bulb Thermostat, Built In, 55-115 F (2YU88)
- DAYTON Adapter Plate (5ZK60)
- DAYTON Security Front Cover (3UG58)
- PANACEA LOG RACK 13X1-9/16X17"" (15216)
- Dayton Electric Heater Accessories