Shop All Table Saws & Tile Saws
This Product is Discontinued
Dayton
Corded Table Saw 10 in Blade Dia., 25 1/2 in (Discontinued)
Mfr # 499F73
Zoro # G7549737
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Dia. 10 in
- Max. Cut Width Right of Blade 25 1/2 in
- Voltage 120V AC
- Bevel Angle Range 0 Degrees to 45 Degrees Left
- Max. Cutting Depth @ 0 Deg. 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 499F73
- Zoro # G7549737
- Country of Origin China
- Category Table Saws & Tile Saws
Dimensions
Blade Dia. | 10 in |
Max. Cut Width Right of Blade | 25 1/2 in |
Max. Cutting Depth @ 0 Deg. | 2 1/4 in |
Max. Cutting Depth @ 45 Deg. | 3 1/4 in |
Overall Height | 33 in |
Exhaust Port Size | 1 1/4 in |
Arbor Size | 5/8 in |
Overall Depth | 25 in |
Depth of Cut @ 45 Deg. | 2-1/4" |
Depth of Cut @ 90 Deg. | 3-1/4" |
Overall Width | 28 1/2 in |
Table Width | 28 1/2 in |
Max. Cut Width Left of Blade | 12 in |
Table Length | 22 in |
Table Width with Extension | 39 in |
Description
Table Saw, Power Source Corded, Blade Dia. 10 in, Max. Blade Speed 5,000 RPM, Current 15A, Horsepower 2, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 3 1/4 in, Table Saw Type Portable, Stand Type Fixed, Max. Cut Width Right of Blade 25 1/2 in, Max. Cut Width Left of Blade 12 in, Table Width 28 1/2 in, Table Width with Extension 39 in, Table Length 22 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.