Shop All Electric Polishers And Buffers
Dayton
Bench Top Buffer, Steel, 6 in., 1/2 HP
Mfr # 48WE52
Zoro # G6639565
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/240V
- Max. RPM 3450
- HP 1/2
- Finishing Function Buffing
- Arbor Hole Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 48WE52
- Zoro # G6639565
- UPC # 00194484300425
- Country of Origin Taiwan, Province of China
- Category Electric Polishers And Buffers
Dimensions
Arbor Hole Size | 1/2" |
Finishing Wheel Diameter | 6" |
Finishing Wheel Width | 3/4" |
For Max. Wheel Dia. | 6 in |
Arbor Size | 1/2 in |
For Min. Wheel Dia. | 6 in |
Description
Bench Buffer, Horsepower 1/2, For Max. Wheel Dia. 6 in, For Min. Wheel Dia. 6 in, Dust Management No Dust Management, Application Buffing and Polishing, Arbor Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive, SAE Crowfoot Socket Wrench Chrome Plated (97736A)
- JOHNSON LEVEL & TOOL Rule, Aluminum, 24 In, 1/8, 1/16 In Grad (J124)
- DYNAMIC Tools 36 Piece Screwdriver & Bit Set, Comfort Grip Handles (D062505)
- OTC Straight Retaining Ring Pliers, .090" D (1560)
- DAYTON Bench Top Buffer, Steel, 10 in., 1 HP (48WE54)
- DAYTON Bench Top Buffer, Steel, 8 in., 3/4 HP (48WE53)
- DAYTON Buffer, 1/2 Hp, 3450 RPM, 120 V (4TJ99)
- HARDIN 4 Inch Var Speed Polisher and 8 pc 4 Inch Diamond Polishing Pad Set (WVPOLSET)
- MAKITA Cordless Polisher Kit, L 6 11/16 in, 3.1lb (XVP01R1B)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- MAKITA Polisher, Brushless, Cordless, 40V (GVP01Z)
- Dayton Finishing Tools