Shop All Floor & Bench Shears
Dayton
Bench Plate Shear, 12 In, 1/2 In Dia
Mfr # 13W871
Zoro # G4275573
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Round (In.) 1/2 in
- Length of Blade (In.) 12 in
- Features Replaceable Blades Adjustable Hold Down Clamp
- Handle 31.75 in
- Construction Cast Iron Base And Tool Steel Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13W871
- Zoro # G4275573
- UPC # 190735128169
- Country of Origin China
- Category Floor & Bench Shears
Dimensions
Length of Blade (In.) | 12 in |
Length of Cut (In.) | 12 in |
Handle Length | 31 1/2 in |
Adjustable Depth Stop | No |
Details
Item | Machining Shear |
Cutting Capacity Round (In.) | 1/2 in |
Features | Replaceable Blades Adjustable Hold Down Clamp |
Handle | 31.75 in |
Construction | Cast Iron Base And Tool Steel Blade |
Application | Shearing Sheet Steel and Rods |
Cutting Flat (In.) | 12 x 1/4 |
Material | Cast Iron |
Sheet Metal Capacity Mild Steel | 0.236 in |
Power Source | Manual |
Maximum Cutting Capacity of Flat Mild Steel | 2 3/4 in |
Actuation | Hand Lever |
Sheet Capacity Aluminum | 0.331 in |
Sheet Metal Capacity Stainless Steel | 10 ga |
Maximum Cutting Capacity of Round Mild Steel | 1/2 in |
Description
Machining Shear, Sheet Capacity Aluminum 0.331 in, Sheet Metal Capacity Mild Steel 0.236 in, Sheet Metal Capacity Stainless Steel 10 ga, Maximum Cutting Capacity of Flat Mild Steel 2 3/4 in, Maximum Cutting Capacity of Round Mild Steel 1/2 in, Adjustable Depth Stop No, Actuation Hand Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #4 Carbon Steel Screw Extractor (DEWEZ4)
- AIR LOCKER 18 Gauge 2 Inch Brad Nailer (B630A)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 32mm (1232MSC)
- KLEIN TOOLS 1/4-Inch Stubby Nut Driver 1-1/2-Inch Hollow Shaft (SS8)
- DAYTON Plate Shear, 8 In (13W879)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Multi-Purpose Throatless Manual Sheet Metal Shear, 10 Gauge, 3600 RPM (1010422)
- BAILEIGH INDUSTRIAL Foot Shear, 52In (SF-5216E)
- BAILEIGH INDUSTRIAL Hand Shear (MPS-8G)
- Dayton Floor & Bench Shears