Shop All Bench Grinder Accessories
Dayton
Bench Grinder Stand, 13-1/2" L, Steel, 29"H
Mfr # 400H50
Zoro # G2757723
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bench Grinders, Benchtop Tools, Buffers
- Construction Steel and Cast Iron
- Length (In.) 13-1/2
- Base Size (In.) 13-1/2
- Table Size (In.) 12-1/2 x 10-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 400H50
- Zoro # G2757723
- Country of Origin China
- Category Bench Grinder Accessories
Dimensions
Length (In.) | 13-1/2 |
Base Size (In.) | 13-1/2 |
Table Size (In.) | 12-1/2 x 10-1/2 |
Face Width (In.) | 12-1/2" |
Height (In.) | 33 |
Overall Length | 13 1/2 in |
Overall Height | 29 in |
Base Length | 13 1/2 in |
Base Width | 10 in |
Details
Item | Bench Grinder Stand |
For Use With | Bench Grinders, Benchtop Tools, Buffers |
Construction | Steel and Cast Iron |
Function | Support Bench Grinders and Buffers |
Includes | Quench Tray |
Type | Bench Grinder Stand |
Application | Support Bench Grinders and Buffers |
Compatible with Product Type | Bench Grinders |
Description
Bench Grinder Stand, Compatible with Product Type Bench Grinders, Overall Height 29 in, Overall Length 13 1/2 in, Application Support Bench Grinders and Buffers, Base Length 13 1/2 in, Base Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Deep Socket Set (MSBD-19HRC)
- RIDGID Wheel Pin and Clip, PK5 (32147)
- MORSE 4" Bi-Metal Hole Saw (MHS64)
- ZORO SELECT 13/64" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-102031A)
- DAYTON Grinding Wheel Dresser (2X951)
- DAYTON Grinding Wheel Dresser (6Z851)
- DAYTON Grinder Tool Stand (4Z154)
- DAYTON Eye Shield Kit, Bench Grinder, Replacement (5PZP2)
- BALDOR-RELIANCE Baldor-Reliance GA16 Pedestal for 6" to 10" Grinders (GA16)
- POWERWELD Dark Green Face Shield, Bound with Aluminum Band, 8" x 12" (824BDG)
- CMT Spacer, 12mm Bore dia (541.512.00)
- Dayton Grinders & Accessories