Shop All Bench Grinders
Dayton
Bench Grinder, 8 in Max. Wheel Dia, 36/60 Grinding Wheel Grit
Mfr # 38UK60
Zoro # G0316946
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Max. Wheel Dia. 8 in
- Finishing Wheel Width 1"
- Finishing Function Grinding
- Max. RPM 3450
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 38UK60
- Zoro # G0316946
- UPC # 190735277317
- Country of Origin Taiwan, Province of China
- Category Bench Grinders
Dimensions
For Max. Wheel Dia. | 8 in |
Finishing Wheel Width | 1" |
Arbor Hole Size | 5/8" |
Arbor Size | 5/8 in |
Wheel Dia. | 8" |
Overall Height | 12 1/2 in |
Wheel Width | 1" |
Overall Length | 18 in |
Finishing Wheel Diameter | 8" |
Exhaust Port Size | 2" |
Dust Collection Port Size | 2 1/2 in |
Description
Bench Grinder, For Max. Wheel Dia. 8 in, Grinding Wheel Grit 36/60, Arbor Size 5/8 in, Dust Management Dust Management Included, Lights Included No, Application Grinding, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Open Ended Wrench, 24x27mm (6 24X27)
- GEARWRENCH 2 Piece Indexing Pry Bar Set 8" & 16" (82300)
- FREEMAN 15 Degree 2-1/2" Coil Siding Nailer (G2CN65)
- SWIVEL Blu-Mol 3 In. 32 Tpi Bi-Metal Air Saw Blade, 5PK (SW63746)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKR9)
- DAYTON Bench Buffer, 1750 Max. rpm, 1 Phase, 60 Hz (499F67)
- DAYTON Combination Belt and Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness (3NYA7)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKT3)
- DAYTON Combination Belt and Bench Grinder, 6 in Max. Wheel Dia, 5/8 in Max. Wheel Thickness (49H006)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (400H41)
- H & H INDUSTRIAL PRODUCTS 8" Heavy Duty Bench Grinder (7600-0028)
- Dayton Grinders & Accessories