Shop All Bench Grinders
Dayton
Bench Grinder, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit
Mfr # 467L63
Zoro # G7133207
product price: $2,422.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,422.99
Free 30-Day Returns
Key Features
- For Max. Wheel Dia. 8 in
- Finishing Wheel Width 1"
- Finishing Function Grinding
- Max. RPM 3600
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 467L63
- Zoro # G7133207
- UPC # 00194484265960
- Country of Origin Multiple
- Category Bench Grinders
Dimensions
For Max. Wheel Dia. | 8 in |
Finishing Wheel Width | 1" |
Arbor Hole Size | 5/8" |
Finishing Wheel Diameter | 8" |
Overall Height | 45 in |
Overall Length | 21 in |
Exhaust Port Size | 2-1/2" |
Arbor Size | 5/8 in |
Dust Collection Port Size | 2 1/2 in |
Description
Bench Grinder, For Max. Wheel Dia. 8 in, Grinding Wheel Grit 36/120, Arbor Size 5/8 in, Dust Management Dust Management Included, Lights Included No, Application Grinding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m25x3 HSS Metric Hand Tap (DWTSMT25X3)
- PANDUIT CT-2600 Crimp Die (CD-2600-P6)
- POWERBUILT 2Pc Self Adjusting Pliers Set (E) (240320)
- CENTURY DRILL & TOOL 15pc. Cobalt 135 Degrees Drill Bit Set (26115)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (467L85)
- DAYTON Combination Belt and Bench Grinder, 6 in Max. Wheel Dia, 5/8 in Max. Wheel Thickness (49H006)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36 Grinding Wheel Grit (499F65)
- DAYTON Bench Buffer, 1750 Max. rpm, 1 Phase, 60 Hz (499F67)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 60 Grinding Wheel Grit (49H008)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKT3)
- JET Bench Grinder, 8 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (IBG-8VS)
- Dayton Bench Grinders