Shop All Bench Grinders
Dayton
Bench Grinder, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit
Mfr # 467L29
Zoro # G7122792
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,132.99
Free 30-Day Returns
Key Features
- For Max. Wheel Dia. 8 in
- Finishing Wheel Width 1"
- Finishing Function Grinding
- Max. RPM 3450
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 467L29
- Zoro # G7122792
- UPC # 00194484265748
- Country of Origin Multiple
- Category Bench Grinders
Dimensions
For Max. Wheel Dia. | 8 in |
Finishing Wheel Width | 1" |
Arbor Hole Size | 5/8" |
Exhaust Port Size | 2-1/2" |
Finishing Wheel Diameter | 8" |
Overall Length | 21 in |
Overall Height | 45 in |
Arbor Size | 5/8 in |
Dust Collection Port Size | 2 1/2 in |
Description
Bench Grinder, For Max. Wheel Dia. 8 in, Grinding Wheel Grit 36/120, Arbor Size 5/8 in, Dust Management Dust Management Included, Lights Included No, Application Grinding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS S-52Ehfa Flexible Hand Ratchet, 1/2 in Drive, 14-1/4 in OAL, Chrome Plated (S-52EHFA)
- PROTO 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (J5208H)
- RIDGID Ridgid 632-29973 Stainless Cutter Wheel (632-29973)
- WESTWARD 3/8 in Drive, 16mm 12 pt Metric Socket, 12 Points (5MT73)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 60/120 Grinding Wheel Grit (49H004)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (38UK62)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 5/8 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKR6)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 5/8 in Max. Wheel Thickness, 36 Grinding Wheel Grit (16W005)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (38UK60)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (467L66)
- SHARP Surface Grinder, Automatic, 220V (SH-1632)
- Dayton Grinders & Accessories