Shop All Bench Grinders
Dayton
Bench Grinder, 6 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit
Mfr # 467L82
Zoro # G1199053
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Max. Wheel Dia. 6 in
- Finishing Wheel Width 3/4"
- Finishing Function Grinding
- Max. RPM 3450
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 467L82
- Zoro # G1199053
- Country of Origin China
- Category Bench Grinders
Dimensions
For Max. Wheel Dia. | 6 in |
Finishing Wheel Width | 3/4" |
Arbor Hole Size | 1/2" |
Finishing Wheel Diameter | 6" |
Overall Length | 17 in |
Overall Height | 10 1/2 in |
Arbor Size | 1/2 in |
Description
Bench Grinder, For Max. Wheel Dia. 6 in, For Max. Wheel Thickness 3/4 in, Grinding Wheel Grit 36/60, Arbor Size 1/2 in, Dust Management No Dust Management, Lights Included No, Application Grinding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 18mm Metric Deep Imp (CMMT16079)
- CENTURY DRILL & TOOL Hacksaw Frame Heavy Duty Holds 10" And 12" Blades (4925)
- BESSEY 40 in Bar Clamp, Composite Plastic Handle and 4 1/2 in Throat Depth (TGK4.540+2K)
- REED DRILL-POWERED CHAMFER KIT 04660 (PBKIT)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36 Grinding Wheel Grit (499F65)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (38UK60)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKT2)
- DAYTON Bench Grinder, 12 in Max. Wheel Dia, 1 1/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (1FYX2)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (467L85)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 60 Grinding Wheel Grit (400H42)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKR9)
- Dayton Bench Grinders