Shop All Bench Grinders
Dayton
Bench Grinder, 3 HP, 1725 rpm, 460V, 4.0A
Mfr # 55MJ86
Zoro # G4352357
product price: $2,789.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,789.99
Free 30-Day Returns
Key Features
- Finishing Wheel Width 2"
- Finishing Function Grinding
- Max. RPM 1725
- Phase 3
- Arbor Hole Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55MJ86
- Zoro # G4352357
- Country of Origin Taiwan, Province of China
- Category Bench Grinders
Dimensions
Finishing Wheel Width | 2" |
Arbor Hole Size | 1-1/4" |
Finishing Wheel Diameter | 12" |
Overall Height | 50 1/2 in |
Exhaust Port Size | 2-1/2" |
Overall Length | 23 in |
Details
Item | Bench Grinder |
Finishing Function | Grinding |
Max. RPM | 1725 |
Phase | 3 |
Amps | 4.0 |
Standards | OSHA Compliant |
Voltage | 460 |
HP | 3 |
Dust Collection | Yes |
Grit | 36 and 60 |
Wheels Center-Center | 21-3/4" |
Hz | 60 |
Includes | (2) Eye Shields, (2) Spark Guards, (2) Tool Rests, Stand |
Light | No |
Wheel Material | Aluminum Oxide |
Description
Bench Grinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 18" x 15/16" (08812)
- KIPP Adjustable Handle, Low Profile, Size: 3, 3/8-16X45, Zinc, Orange RAL 2004, Comp: Steel (K0737.3A42X45)
- DAYTON 4" Machine Vise with Fixed Base (31LZ65)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-4 in (0-100 mm) (500-195-30)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36 Grinding Wheel Grit (499F65)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 60 Grinding Wheel Grit (400H42)
- DAYTON Bench Grinder, 12 in Max. Wheel Dia, 1 1/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (1FYX2)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKT2)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (467L84)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36 Grinding Wheel Grit (499F64)
- SUNEX Sunex Tools 5002A 8" 3/4 HP 3450 RPM Bench Grinder W/ Light (5002A)
- Dayton Bench Grinders