Shop All Bench Grinders
Dayton
Bench Grinder, 12 in Max. Wheel Dia, 36/120 Grinding Wheel Grit
Mfr # 38UK64
Zoro # G0316900
product price: $2,771.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$2,771.99
Free 30-Day Returns
Key Features
- For Max. Wheel Dia. 12 in
- Finishing Wheel Width 2"
- Finishing Function Grinding
- Max. RPM 1800
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 38UK64
- Zoro # G0316900
- UPC # 190735277355
- Country of Origin Taiwan, Province of China
- Category Bench Grinders
Dimensions
For Max. Wheel Dia. | 12 in |
Finishing Wheel Width | 2" |
Arbor Hole Size | 1-1/4" |
Wheel Width | 2" |
Overall Height | 50 1/2 in |
Wheel Dia. | 12" |
Arbor Size | 1 1/4 in |
Overall Length | 27 in |
Finishing Wheel Diameter | 12" |
Exhaust Port Size | 2-1/2" |
Dust Collection Port Size | 2 1/2 in |
Description
Bench Grinder, For Max. Wheel Dia. 12 in, Grinding Wheel Grit 36/120, Arbor Size 1 1/4 in, Dust Management Dust Management Included, Lights Included No, Application Grinding, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tamper Resistant Spanner Screwdriver #4 Round (79740)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T25, Bit Impact Socket (D014825)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X40, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A33X40)
- PROTO Ratcheting Wrench Set, Pieces 8 (JSBV-8S)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (467L66)
- DAYTON Bench Buffer, 3450 Max. rpm, 1 Phase, 60 Hz (499F68)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 60/120 Grinding Wheel Grit (49H004)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (38UK59)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (467L29)
- DAYTON Bench Grinder with Stand, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (467L32)
- AMERICAN FORGE & FOUNDRY Bench Grinders (31520)
- Dayton Grinders & Accessories