Shop All Bench Grinders
Dayton
Bench Grinder, 10 in Max. Wheel Dia, 36/120 Grinding Wheel Grit
Mfr # 467L30
Zoro # G7119968
product price: $2,707.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,707.99
Free 30-Day Returns
Key Features
- For Max. Wheel Dia. 10 in
- Finishing Wheel Width 1"
- Finishing Function Grinding
- Max. RPM 1725
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 467L30
- Zoro # G7119968
- UPC # 00194484265755
- Country of Origin Multiple
- Category Bench Grinders
Dimensions
For Max. Wheel Dia. | 10 in |
Finishing Wheel Width | 1" |
Arbor Hole Size | 1" |
Exhaust Port Size | 2-1/2" |
Overall Height | 48 in |
Finishing Wheel Diameter | 10" |
Overall Length | 24 in |
Arbor Size | 1 in |
Dust Collection Port Size | 2 1/2 in |
Description
Bench Grinder, For Max. Wheel Dia. 10 in, Grinding Wheel Grit 36/120, Arbor Size 1 in, Dust Management Dust Management Included, Lights Included No, Application Grinding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Picofinish Precision Nut Driver 1/8X60Mm (26573)
- WESTWARD Paint Scraper, Stiff, 2-1/2", Carbon Steel (13A696)
- WESTWARD Cabinet Rasp File, Bastard, Half Rnd, 12 In (10Z720)
- DRILL AMERICA m12x1.5 HSS Metric Hand Tap (DWTSMT12X1.5)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 5/8 in Max. Wheel Thickness, 36 Grinding Wheel Grit (2LKR5)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 60/120 Grinding Wheel Grit (49H004)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 60 Grinding Wheel Grit (400H42)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (48WE51)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (467L66)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 5/8 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKR6)
- SHARP Surface Grinder, Automatic, 220V (SG-618-2A)
- Dayton Bench Grinders