Shop All Drill Presses
Dayton
Bench Drill Press, Geared Head Drive, 2 hp, 240 V, 18 in Swing, 8 Speed
Mfr # 53UH01
Zoro # G9189096
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,584.99
Free 30-Day Returns
Key Features
- Drive Type Geared Head
- Swing 18 in
- Voltage 240V AC
- Motor HP 2 hp
- Chuck Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 53UH01
- Zoro # G9189096
- UPC # 00194484303884
- Country of Origin China
- Category Drill Presses
Dimensions
Chuck Size | 5/8 in |
Overall Width | 17 in |
Overall Height | 51 in |
Overall Depth | 23 in |
Table Slot Size | 1/2 in |
Base Size | 12-3/4 in x 13-3/4 in |
Column Dia. | 3 3/8 in |
Quill Dia. | 2 in |
Table Slot Width | 1/2 in |
Maximum Spindle-to-Base Height | 24 in |
Table Length | 12 7/8 in |
Table Width | 12 7/8 in |
Quill Diameter | 2 in |
Column Diameter | 3 3/8 in |
Overall Length | 23 in |
Base Width | 13 3/4 in |
Base Length | 12 3/4 in |
Maximum Spindle-to-Table Height | 17 3/4 in |
Maximum Overall Height | 51 in |
Description
Bench Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Benchtop, Drill Press Application Boring, Countersinking, Drilling, Reaming, Tapping, Speed Control Fixed, Speed Adjustment Knob, Swing 18 in, Spindle-to-Column Distance 9 in, Horsepower 2 hp, Voltage 240V AC, Spindle Taper 3MT, Number of Speeds 8, Chuck Size 5/8 in, Guard Included Yes, Coolant System No, Quill Diameter 2 in, Drilling Capacity in Steel 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.435 In, Black (911143500)
- REMCO Hand Scraper, 4 in L, Yellow (69636)
- PRIMEFIT Standard Safety Blow Gun (BG1008PI)
- URREA Cushion Grip Screwdriver, Set of 8 Pieces (9400D)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 230/460 V, 16 in Swing, 16 Speed (55MJ87)
- DAYTON Bench Drill Press, Belt Drive, 1/2 hp, 120/240 V, 15 in Swing, 16 Speed (54ZW29)
- DAYTON Floor Drill Press, Geared Head Drive, 1 1/2 to 2 hp, 240 V, 20 in Swing, 8 Speed (53UH02)
- DAYTON Radial Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 33 in Swing, 5 Speed (40PM15)
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 8 in Swing, 5 Speed (40PM08)
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 240 V, 20 in Swing, 16 Speed (54ZW33)
- UNIBOR Magnetic Metal Pillar Drill Press, /1 120v, 2 3/4 Max Dia. Cut, 4 DOC 1800W Electric Bench (E70)
- Dayton Drill Presses