Shop All Drill Presses
This Product is Discontinued
Dayton
Bench Drill Press, Belt Drive, 1 hp, 120 V, 15 3/4 in Swing, 16 Speed (Discontinued)
Mfr # 53UG97
Zoro # G9189035
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Drive Type Belt
- Swing 15 3/4 in
- Voltage 120V AC
- Motor HP 1 hp
- Chuck Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 53UG97
- Zoro # G9189035
- UPC # 00194484303853
- Country of Origin China
- Category Drill Presses
Dimensions
Chuck Size | 5/8 in |
Overall Height | 42 in |
Base Size | 12-1/2 in x 12-1/2 in |
Column Dia. | 3 3/8 in |
Overall Depth | 27 1/2 in |
Overall Width | 17 5/8 in |
Quill Dia. | 2 in |
Table Slot Size | 1/2 in |
Maximum Overall Height | 42 in |
Table Width | 12 5/8 in |
Quill Diameter | 2 in |
Table Length | 12 5/8 in |
Maximum Spindle-to-Table Height | 22 in |
Column Diameter | 3 3/8 in |
Maximum Spindle-to-Base Height | 27 1/2 in |
Overall Length | 27 1/2 in |
Base Width | 12 1/2 in |
Base Length | 12 1/2 in |
Table Slot Width | 1/2 in |
Description
Bench Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Benchtop, Drill Press Application Boring, Countersinking, Drilling, Reaming, Tapping, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 15 3/4 in, Spindle-to-Column Distance 7 7/8 in, Horsepower 1 hp, Voltage 120V AC, Spindle Taper 3MT, Number of Speeds 16, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included Yes, Coolant System No, Quill Diameter 2 in, Drilling Capacity in Steel 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.