Shop All Drill Presses
Dayton
Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 8 in Swing, 5 Speed
Mfr # 40PM08
Zoro # G2096468
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Press Product Grouping General Purpose Drill Presses
- Drive Type Belt
- Swing 8 in
- Voltage 120V AC
- Motor HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 40PM08
- Zoro # G2096468
- UPC # 190735297834
- Country of Origin China
- Category Drill Presses
Dimensions
Chuck Size | 1/2 in |
Base Size | 7 in x 10-3/4 in |
Overall Depth | 17 in |
Column Dia. | 1 13/16 in |
Overall Height | 23 in |
Quill Dia. | 1 37/64 in |
Table Slot Size | 1/2 in |
Overall Width | 8 in |
Base Width | 10 3/4 in |
Table Width | 6 1/2 in |
Maximum Spindle-to-Base Height | 11 1/2 in |
Maximum Overall Height | 23 in |
Maximum Spindle-to-Table Height | 8 1/4 in |
Overall Length | 17 in |
Column Diameter | 1 13/16 in |
Table Length | 6 1/2 in |
Quill Diameter | 1 37/64 in |
Base Length | 7 in |
Table Slot Width | 1/2 in |
Description
Bench Drill Press, Primary Material Application Metal, Wood, Power Down Feed Included No, Drill Press Type Benchtop, Drill Press Application Countersinking, Drilling, Reaming, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 8 in, Spindle-to-Column Distance 4 in, Horsepower 1/3 hp, Voltage 120V AC, Spindle Taper JT33, Number of Speeds 5, Chuck Size 1/2 in, Chuck Style Keyed, Guard Included No, Coolant System No, Quill Diameter 1 37/64 in, Drilling Capacity in Steel 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (41136)
- HUSQVARNA Rubber Skirt, Non Marking (594080203)
- BETA Sliding T-Handle, 1/4" Drive (009000854)
- IRWIN T Handle Tap Wrench, 0" to 1/4" (12001ZR)
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 120/240 V, 20 in Swing, 16 Speed (54ZW32)
- DAYTON Radial Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 33 in Swing, 5 Speed (40PM15)
- DAYTON Bench Drill Press, Geared Head Drive, 2 hp, 240 V, 18 in Swing, 8 Speed (53UH01)
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 10 in Swing, 5 Speed (16N196)
- DAYTON Radial Floor Drill Press, Belt Drive, 1/2 hp, 120 V, 33 in Swing, 5 Speed (40PM17)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 3/4 in Swing, 16 Speed (53UG98)
- JET Floor Drill Press, Belt Drive, 3/4 hp, 115/230 V, 16 1/2 in Swing, 16 Speed (354169)
- Dayton Drill Presses