Shop All Bench Grinders
Dayton
Bench Buffer, 1750 Max. rpm, 1 Phase, 60 Hz
Mfr # 499F67
Zoro # G4445045
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Max. Wheel Dia. 6 in
- Finishing Wheel Width 1/4"
- Finishing Function Buffing
- Max. RPM 1750
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 499F67
- Zoro # G4445045
- Country of Origin China
- Category Bench Grinders
Dimensions
For Max. Wheel Dia. | 6 in |
Finishing Wheel Width | 1/4" |
Arbor Hole Size | 1/2" |
Overall Length | 18-1/2 in |
Overall Height | 8-15/32 in |
Finishing Wheel Diameter | 6" |
Arbor Size | 1/2 in |
For Min. Wheel Dia. | 6 in |
Description
Bench Buffer, Horsepower 1/4, For Max. Wheel Dia. 6 in, For Min. Wheel Dia. 6 in, Overall Length 18-1/2 in, Dust Management No Dust Management, Application Buffing, Arbor Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Single Edge Utility Blade, 1/4" W, PK100 (INJ-010)
- CRESCENT NICHOLSON 14" Mill Single Cut Smooth File (08894NN)
- PROTO 3/8" Drive, SAE 1-15/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4962CF)
- BOSCH 2-Cutter Hammer Drill Bit 3/4" x 12"L, Round (LBH015)
- DAYTON Bench Grinder, 7 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (467L83)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (467L85)
- DAYTON Bench Buffer, 3450 Max. rpm, 1 Phase, 60 Hz (499F68)
- DAYTON Bench Grinder, 7 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKR8)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (48WE50)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (38UK59)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (467L82)
- Dayton Grinders & Accessories