Shop All Electric Sanders
Dayton
Belt/Disc Sander, 9 In., 1 HP, 120 V
Mfr # 49G990
Zoro # G7502415
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$983.99
Free 30-Day Returns
Key Features
- Voltage 230 V
- Cord Length 72 in
- Corded/Cordless Corded
- Hz 60
- Table Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 49G990
- Zoro # G7502415
- UPC # 190735320419
- Country of Origin Multiple
- Category Electric Sanders
Dimensions
Cord Length | 72 in |
Platen Size (In.) | 7 x 17 |
Overall Height (In.) | 55 in |
Dust Collection Port Size (In.) | 2 |
Disc Dia. (In.) | 9 in |
Belt Size (In.) | 6 x 48 |
Overall Depth (In.) | 27 in |
Idler Drum Size (In.) | 2-3/4 x 6 |
Disc Table Size (In.) | 5-7/8 x 11-3/4 |
Overall Width (In.) | 20 in |
Tool Length | 27 in |
Belt Table Width | 6 in |
Minimum Board Width | 0.5 in |
Disc Table Length | 11 3/4 in |
Maximum Board Width | 6 in |
Dust Collection Port Size | 2 in |
Idler Drum length | 6 1/8 in |
Grinding Wheel Diameter | 9 in |
Maximum Board Length | 13 in |
Platen Length | 17 in |
Disc Table Width | 5 7/8 in |
Platen Width | 7 in |
Minimum Board Length | 4 in |
Maximum Disc Diameter | 9 in |
Belt Length | 48 in |
Idler Drum Diameter | 2 3/4 in |
Minimum Disc Diameter | 9 in |
Tool Width | 27 in |
Tool Height | 55 in |
Belt Width | 6 in |
Belt Table Length | 10 in |
Belt Size (W x L) | 6 in x 48 in |
Description
Belt and Disc Sander, Product Type Belt and Disc Grinder, Compatible Workpiece Material Plastic, Voltage 120 V, 240 V, Phase Single-Phase, Horsepower 1 hp, Mounting Location Floor Standing, Belt Speed 2,700 SFPM, Grinding Wheel Diameter 9 in, Grinding Wheel Speed 3,450 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-Out Angle 45 Degrees , Maximum Disc Table Tilt-In Angle Not Applicable, Number of Speeds 1, Abrasive Mount Type Not Applicable, Arbor Hole Size Not Applicable, Belt Length 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES 3PC Locknut Wrench Kit (LNW-3PC)
- APEX TOOL GROUP 1/2" Square Drive, 15mm Metric Socket, 6 Points (M-15MM15)
- VESSEL MEGADORA IMPACTA 2PC. Set (9802SC)
- BOSCH Digital Angle Finder, 0 deg. to 220 deg. (GAM 220 MF)
- DAYTON Belt and Disc Sander, 1/3 HP, 120V (6Y945)
- MAKITA 1/4 Sheet Finishing Sander with Case (BO4556K)
- MAKITA 7'' Vertical Polisher (PV7001C)
- INGERSOLL-RAND Cordless Polisher Sander, Dual Speed (G4621-K22)
- MAKITA SANDER BELT 3" X 24" 8.8 AMP (MP9920)
- HIRETECH Edger Floor Sander, 7 In, 13500 RPM (7004)
- DEWALT Cordless Sander, 20.0V, 5" Size, Battery (DCW210B/DCB204)
- Dayton Electric Sanders