Shop All Belt & Disc Sanders
This Product is Discontinued
Dayton
Belt/Disc Sander, 1/4 hp, 8 in Disc Dia, 1750 RPM Disc Speed, Corded, 120 V (Discontinued)
Mfr # 400H51
Zoro # G2757787
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1/4 hp
- Disc Dia. (In.) 8 in
- Disc Speed (RPM) 1750
- Belt Size (In.) 1 x 42
- Belt SFPM 3,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 400H51
- Zoro # G2757787
- UPC # 00194484254605
- Country of Origin China
- Category Belt & Disc Sanders
Dimensions
Disc Dia. (In.) | 8 in |
Belt Size (In.) | 1 x 42 |
Overall Depth (In.) | 25 in |
Platen Size (In.) | 1 x 5 |
Idler Drum Size (In.) | 3-1/2 |
Overall Height (In.) | 19 1/2 in |
Dust Collection Port Size (In.) | 2 in |
Disc Table Size (In.) | 10 x 4 |
Overall Width (In.) | 15 in |
Tool Width | 15 in |
Tool Height | 19 1/2 in |
Description
Belt and Disc Sander, Product Type Belt/Disc Sander, Phase Single-Phase, Horsepower 0.3 hp, Features Cast Iron Belt Frame, Cast Iron Work Rest, Powerful Induction Motor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.