Shop All Exhaust and Supply Fan Accessories
Dayton
Belt Tensione, Aluminum, Fan Dia. 48in
Mfr # 45KF12
Zoro # G1821578
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 36 in, 48 in, 54 in
- Construction Aluminum
- Application For Use With Dayton Agricultural Exhaust Fans
- Overall HxWxD 9 in x 5 in x 3 in
- For Blade Diameter 36 in, 48 in, 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45KF12
- Zoro # G1821578
- UPC # 190735301692
- Country of Origin China
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 36 in, 48 in, 54 in |
Overall HxWxD | 9 in x 5 in x 3 in |
For Blade Diameter | 36 in, 48 in, 54 in |
Overall Width | 5 in |
Overall Height | 9 in |
Overall Depth | 3 in |
Details
Item | Belt Tensioner |
Construction | Aluminum |
Application | For Use With Dayton Agricultural Exhaust Fans |
Material | Aluminum |
Compatible Brand/Series | Dayton Agricultural Exhaust Fans |
Description
Belt Tensioner, For Blade Diameter 36 in, 48 in, 54 in, Overall Depth 3 in, Overall Width 5 in, Overall Height 9 in, Material Aluminum, Compatible Brand/Series Dayton Agricultural Exhaust Fans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO High Temp Chart Recorder (CR87HT)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 700 sq. ft., 8.4 gal. (2YAE5-6AYP7)
- YAKTRAX Work Traction Devices, PR (08669)
- WEIL MCLAIN 511330148 Kit-R Ign (511330148)
- DAYTON Exhaust Fan, 20 In, 3198 CFM (10D966)
- DAYTON Exhaust Fan, 14 In, 1066 CFM (10D955)
- DAYTON Wall Housing, Galv Steel, For 36 In Fan (3FKG1)
- DAYTON Wall Housing, Galv Steel, For 48 In Fan (3FKG3)
- DAYTON Wall Housing, Galv Steel, For 24 In Fan (3FKF8)
- DAYTON Exhaust Fan, 12 In, 1286 CFM (10D963)
- CANARM Exhaust Fan, Hazardous Location, 10 In (SD10-XPF)
- Dayton Exhaust and Supply Fan Accessories