Shop All Tool Storage Accessories
Dayton
Belt Rack
Mfr # 816Y12
Zoro # G611248683
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Material Wood
- Includes (12) Hooks
- Hook Projection 5 in
- Number of Hooks 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 816Y12
- Zoro # G611248683
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Overall Width | 3 ft |
Details
Item | V-Belt Rack |
Material | Wood |
Features | V-Belt Rack |
Includes | (12) Hooks |
Hook Projection | 5 in |
Number of Hooks | 12 |
Hook Type | Adjustable Long |
Description
V-Belt Rack, Includes (12) Hooks, Hook Projection 5 in, Hook Type Adjustable Long, Material Wood, Number of Hooks 12, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Vinyl Tile Cutter, 18 in. (10-918)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/4" (HSP3-3/4-82)
- MAKITA Collet (763619-3)
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 33Pcs. (AX6150)
- 3M DBI-SALA Hard Body Safe Bucket Insert with Pockets (1500141)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Orange (38063)
- MILWAUKEE TOOL PACKOUT Organizer Tray for 27 pc. SHOCKWAVE Impact Duty 1/2 in. Drive SAE and Metric Standard Sockets (49-66-6834)
- NANUK CASES Panel Mount Kit for 963/965/968/970 Case (900-PANEL MOUNT KIT)
- K-TOOL INTERNATIONAL Mangnetic Tool Box Accessory (KTI72460)
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Green (ACSGN)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE5)
- Dayton Tool Storage Accessories