Shop All Split-Phase AC Motors
Dayton
Belt Drive Mtr, SplitPh, ODP, 1/6HP, 1140rpm
Mfr # 6XH54
Zoro # G1138715
original price:
$538.48
11% off
new price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 56CZ
- Motor Bearings Ball
- Ins. Class B
- Max. Ambient Temp. 104 Degrees F
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6XH54
- Zoro # G1138715
- UPC # 190735373088
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Shaft Length | 2 7/16 in |
Shaft Dia. | 5/8 in |
Description
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/6, 1/15 HP, Nameplate RPM 1,140/850, No. of Speeds 2, Voltage 115V AC, 4.2/3.1 A Full Load Amps, 56CZ Frame, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L640 64" Outside Length, 1/2" Top Width, 1 Ribs (4L640-2)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-250 SST)
- MOLINE BEARING Pillow Block Brg, 2 3/16in Bore, Cast Iron (19321203)
- POWERDRIVE 1-1/8" Fixed Bore V-Belt Pulley 4.45" OD (2BK47-1-1/8)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K281)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/3HP, 1725rpm (6XH50)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48Z (6XH45)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/2HP, 1725rpm (6XH52BG)
- DAYTON General Purpose Motor, Split-Phase, 1/4 HP (6XJ35)
- DAYTON GP Mtr, Split Ph, TEFC, 1/4 HP, 1725 rpm, 48 (6XJ05)
- CENTURY Pump Motor, Split Phase Design (CB2034A)
- Dayton General Purpose AC Motors