Shop All Split-Phase AC Motors
Dayton
Belt Drive Mtr, SplitPh, ODP, 1/4HP, 1725rpm
Mfr # 6XH49BG
Zoro # G2285254
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/8 in
- Motor Mounting Position All Angle
- Shaft Length 2 1/4 in
- RPM Range 1,701-1,800
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6XH49BG
- Zoro # G2285254
- UPC # 190735373033
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 2 1/4 in |
Manufacturers Warranty Length | 1 yr |
Description
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 8.6 A Full Load Amps, 56CZ Frame, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 5/8 in, Shaft Length 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B23A)
- MAXIM Hydraulic Cylinder, 4" Bore x Seal Kit (204604)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/2, Steel (30E663)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 3 HP, 230V AC, 1,760 Nameplate RPM (6K881)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/2HP, 1140rpm (6XH53BG)
- DAYTON GP Mtr, Split Ph, TEFC, 1/6 HP, 1140 rpm, 48Z (6XH99)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1140 rpm, 56 (6XJ57)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/2HP, 1725rpm (6XH79BG)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/12HP, 850rpm (6XJ02BG)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z (5K280)
- CENTURY MOTORS 1HP 1PH 208/230V 1075RPM MOTOR (F1106)
- Dayton Split-Phase AC Motors