Shop All Split-Phase AC Motors
Dayton
Belt Drive Mtr, SplitPh, ODP, 1/3HP, 1725rpm
Mfr # 6XH86BG
Zoro # G2283915
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 1,725/1,140
- Motor Mounting Position All Angle
- Full Load Amps 5.8/4.1 A
- RPM Range 1,701-1,800
- Motor Bearings Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6XH86BG
- Zoro # G2283915
- UPC # 190735373316
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 2 7/16 in |
Length Less Shaft | 1701-1800 |
Manufacturers Warranty Length | 1 yr |
Description
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/3, 1/9 HP, Nameplate RPM 1,725/1,140, No. of Speeds 2, Voltage 115V AC, 5.8/4.1 A Full Load Amps, 56CZ Frame, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Manifold Pipe Fitting, Type B, 3" Coupling (303B)
- PREVOST Grease Hose Reel, 1/4" Hose Dia., 33 ft. Length, 5800 psi (DMO 0610GR)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 70 psi (ST25-1A070)
- TRITAN Min Ball Bearing, PS, 0.625In Bore Dia (R10 ZZ PRX)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/3HP, 1725rpm (6XH50)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56 (6XH76)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48 (5K917)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z (5K574)
- DAYTON GP Mtr, Split Ph, TEFC, 1/3 HP, 1725 rpm, 56 (6XJ10)
- DAYTON General Purpose Motor, Open Dripproof, Cradle Base Mount, 1/2 HP, 1,725 Nameplate RPM, Ball (5K283)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1140 rpm, 56 (6XJ57)
- Dayton Split-Phase AC Motors