Shop All Split-Phase AC Motors
Dayton
Belt Drive Mtr, SplitPh, ODP, 1/3HP, 1140rpm
Mfr # 6XH51BG
Zoro # G2616975
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
- Includes Shaft Key
- Voltage 115V AC
- Full Load Amps 7.4 A
- Shaft Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6XH51BG
- Zoro # G2616975
- UPC # 190735373057
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 7 13/16 in |
Overall Length | 10 1/4 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 2 7/16 in |
Body Dia. | 6 1/2 in |
Description
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115V AC, 7.4 A Full Load Amps, 56CZ Frame, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 5/8 in, Shaft Length 2 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 1125-4-100 HAND CRANK HOSE REEL: 1/2IN ID, 100FT CAPACITY LESS HOSE, 3000 PSI (1125-4-100)
- CONTINENTAL CONTITECH 3/8" ID x 50 ft. PVC Air Hose 300 PSI YL (PLY03830-50)
- SPEEDAIRE Air Cylinder, 5 in Bore, 5 in Stroke, NFPA Double Acting (5VLT6)
- ALLEGRO INDUSTRIES Pump Discharge Hose (9404-50)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48 (5K601)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K534)
- DAYTON GP Mtr, Split Ph, TEFC, 1/4 HP, 1725 rpm, 48Z (6XJ07)
- DAYTON GP Mtr, Split Ph, TEFC, 1/3 HP, 1725 rpm, 56 (6XJ10)
- DAYTON GP Mtr, Split Ph, TEFC, 1/2 HP, 1725 rpm, 56 (6XJ11)
- DAYTON GP Mtr, Split Ph, TEFC, 1/6 HP, 1725 rpm, 48Z (6XJ06)
- LEESON 10Hp General Purpose Motor, 1 Phase, 1800 Rpm, 230 V, 215Tc Frame, Tefc (140678.00)
- Dayton General Purpose AC Motors